Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Conditioners


(698 Items)
Sub Category
Packaged Terminal Air Conditioner (84)
Remove
GE Packaged Terminal Air Conditioner AZ41E12DAB - 11800 BTU Cool 11600 BTU Heat
Remove

      Items
GE Packaged Terminal Air Conditioner AZ41E12DAB -  11800 BTU Cool 11600 BTU Heat GE Packaged Terminal Air Conditioner AZ41E12DAB - 11800 BTU Cool 11600 BTU Heat


GE Packaged Terminal Air Conditioner AZ41E12DAB -  11800 BTU Cool 11600 BTU Heat
GE 42" PTAC 7300BTU /7100 BTU 208/230 Cooling with Resistance Heat GE 42" PTAC 7300BTU /7100 BTU 208/230 Cooling with Resistance Heat GE 42" PTAC 7300BTU /7100 BTU 208/230 Cooling with Resistance Heat  
see additional photos
GE Packaged Terminal Air Conditioner AZ41E12DAB - 11800 BTU Cool 11600 BTU Heat
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB600520
Quantity Discount
QTY Price
1-2 $809.00 ea.
3+ $779.00 ea.
Protect your purchase with a service plan
$89.99
$134.99
$107.99
$161.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
GE Packaged Terminal Air Conditioner AZ41E12DAB -  11800 BTU Cool 11600 BTU Heat GE Wall Sleeve for Packaged Terminal Air Conditioner RAB71A GE Exterior Wall Grille for Packaged Terminal Air Conditioner RAG60    
 
select
select
 

GE Packaged Terminal Air Conditioner AZ41E12DAB - 11800 BTU Cool 11600 BTU Heat

GE Wall Sleeve for Packaged Terminal Air Conditioner RAB71A

GE Exterior Wall Grille for Packaged Terminal Air Conditioner RAG60

 
Total for 3 items is $913.90

Product Information
Photo Gallery
Warranty
Product Q&A
Write A Review

GE 42" PTAC 11800BTU /11600 BTU 208/230 Cooling with Resistance Heat

Packaged Terminal Air Conditioners provide year-round comfort with individual heating and cooling temperature controls. Units are extremely quiet - and designed to fit a wide range of applications, making them the ideal choice for hotels and motels, office buildings and apartments. Standard on all models is the exclusive GE® "Superseal" system, which reduces air infiltration and increases both comfort and efficiency. Plus, all units use R-410A refrigerant which is compliant with 2010 U.S. Environmental Protection Agency requirements for the phase-out of ozone-depleting compounds.Power cords are not included with the unit. The power connection kit is selected by the amperage of the circuit where it will be installed. Please see our PTAC accessories for power cords. Must be installed by a licensed contractor. GE Units come with a One Year limited warranty parts and labor plus a 5 year sealed system warranty.

Features:

  • Most energy-efficient packaged terminal air conditioner in the industry
  • Digital controls - LED temperature display, easy temperature selection, tactile touch pads
  • Two fan motors with improved quiet sound levels and higher efficiency
  • Electronic temperature limiting helps reduce operating costs
  • Optional corrosion treatment reduces the effects of coastal environments
  • Freeze Sentinel™ protects unoccupied rooms from damage by freezing temperatures
  • Heat Sentinel reduces excessive temperatures in unoccupied room
  • Upfront filters make cleaning easy and come in a long-lasting nylon mesh
  • Central desk control compatibility
  • Remote thermostat compatibility
  • Smartfan fan cycle operation based on heat/cool selection
  • Cross-flow blower


Product Specifications
BRAND GE
WIDTH INCHES 42
DEPTH INCHES 13-3/4
HEIGHT INCHES 16
WEIGHT LBS 99.4
ASSEMBLY Assembled
BTU COOLING 11,800
BTU HEATING 11,600
CFM HIGH 420
CFM LOW 323
SPEEDS 2
REFRIGERANT R-410A
COOLING SQUARE FEET 550
ENERGY EFFICIENCY RATING (EER) 11.8
VOLTAGE 230 / 208
AMPS 29.5
WATTS 1000 / 985
DEHUMIDIFICATION PINTS / HOUR 3.5
TYPE Cooling w/Electric Heat
LIMITED WARRANTY YEARS 1 Yr Parts & Labor/ 5 Yr. Sealed System
MANUFACTURERS PART NUMBER AZ41E12DAB
MODEL 600520


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
GE Power Cord for Packaged Terminal Air Conditioner RAK3203A - 3300 W 15.1 Amps

GE Power Cord for Packaged Terminal Air Conditioner RAK3203A - 3300 W 15.1 Amps

From $34.95
select
Qty: Add to Cart
GE Power Cord for Packaged Terminal Air Conditioner RAK3033A - 4700 W 21.2 Amps

GE Power Cord for Packaged Terminal Air Conditioner RAK3033A - 4700 W 21.2 Amps

From $34.95
select
Qty: Add to Cart
GE Power Cord RAK3153A - 2400 W 11 Amps

GE Power Cord RAK3153A - 2400 W 11 Amps

From $34.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)