Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

PTAC Air Conditioner with Electric Heat - 12,000 BTU, 208/230 Volt

Item #: WB600496

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $575.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
GLOBAL PTAC AIR CONDITIONERS with electric heater provide year ’round comfort, room by room, for hotels, motels, apartments, office buildings, schools, nursing homes and more. Designed for quick installation, they’re great for new construction as well as replacements. Rated at a capacity of 12,000 BTU Cooling and 10,900 BTU Heating and utilizes environmentally friendly R410A refrigerant. Digital LED controls provide individual heating and cooling temperature adjustments. System memory remembers and restores settings in the event of a power failure. Features three-speed motor, evaporator freeze protection, and compressor delay to extend life of compressor. Optional Sleeve and Grille (sold separately) are required for new construction installation. Color finish is White. UL certified 208/230V. Must be installed by a licensed contractor. Includes 5 Year warranty for sealed systems, 1 Year limited warranty in-home service parts and labor.

Documents are in PDF format

Product Specifications

  • BRANDGlobal Industrial
  • WIDTH INCHES42-1/16
  • DEPTH INCHES21-1/2
  • HEIGHT INCHES16
  • WEIGHT LBS115
  • ASSEMBLYAssembled
  • BTU COOLING12,000
  • BTU HEATING10,900
  • CFM HIGH441
  • SPEEDS2
  • REFRIGERANTR410-A
  • COOLING SQUARE FEET550
  • TEMPERATURE RANGE COOLING (F°)54-86
  • TEMPERATURE RANGE HEATING (F°)54-86
  • ENERGY EFFICIENCY RATING (EER)10.7
  • VOLTAGE230 / 208
  • HERTZ (HZ)60
  • AMPS COOLING5.3
  • AMPS HEATING15.3
  • WATTS1385
  • DEHUMIDIFICATION PINTS / HOUR2.5
  • DECIBELS (DBA)52
  • TYPECooling w/Electric Heat
  • APPROVALUL Listed
  • ENERGY STAR RATEDNo
  • LIMITED WARRANTY YEARS1 Yr Parts & Labor/ 5 Yr. Sealed System
  • MANUFACTURER'S PART NUMBER600496
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.