Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Conditioners


(698 Items)
Sub Category
Packaged Terminal Air Conditioner (84)
Remove
LG Packaged Terminal Air Conditioner LP123CD3A - 11800 BTU Cool 12600 BTU Heat
Remove

      Items
LG Packaged Terminal Air Conditioner LP123CD3A -  11800 BTU Cool 12600 BTU Heat LG Packaged Terminal Air Conditioner LP123CD3A - 11800 BTU Cool 12600 BTU Heat


LG Packaged Terminal Air Conditioner LP123CD3A -  11800 BTU Cool 12600 BTU Heat
Subject to 25% Restocking Fee
LG PTAC Heating and Cooling LG PTAC Heating and Cooling    
see additional photos
LG Packaged Terminal Air Conditioner LP123CD3A - 11800 BTU Cool 12600 BTU Heat
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WB246166
Quantity Discount
QTY Price
1-2 $689.00 ea.
3+ $659.00 ea.
Protect your purchase with a service plan
$69.99
$104.99
$83.99
$125.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
LG Packaged Terminal Air Conditioner LP123CD3A -  11800 BTU Cool 12600 BTU Heat LG Wall Sleeve for Packaged Terminal Air Conditioner AYSVB01A Global PTAC Wall Sleeve    
 
select
select
 

LG Packaged Terminal Air Conditioner LP123CD3A - 11800 BTU Cool 12600 BTU Heat

LG Wall Sleeve for Packaged Terminal Air Conditioner AYSVB01A

Global PTAC Wall Sleeve

 
Total for 3 items is $873.90

Product Information
Photo Gallery
Warranty
Product Q&A
Write A Review

LG PTAC HEATING & COOLING
Heat Cool PTAC – 12,000 BTU 220V
Packaged Terminal Air Conditioners (PTAC) offer ultra-quiet operation with high energy efficiency. Ideal for hotels, resorts and more! Packaged terminal air conditioners feature an efficiency rating up to 12.5 EER. PTAC units utilize Gold Fin™ technology to protect the unit from the corrosive effects of outside air. Offers cooling, heating and 2-speed fan modes for all-season climate control. Digital control display includes ADA-compliant temperature display and an energy saver mode with automatic restart. Polymeric mesh ventilation filter allows clean, fresh air into the living space, making it ideal for healthcare applications including hospitals and nursing homes. Separate indoor and outdoor motors provide low sound rating while maintaining high level efficiency. Freeze room protection with electronic temperature controls constantly monitor indoor temperature. Includes high efficiency rotary compressor and power cord. Measures 42"W x 19-7/8"D x 16"H. Optional Sleeve and Grille (sold separately) are required for new construction installation. Must be installed by a licensed contractor. LG Units come with a One Year limited warranty parts and labor plus a 5 year sealed system warranty.

Click here to view spec sheet.

Product Specifications
BRAND LG
WIDTH INCHES 42
DEPTH INCHES 19-7/8
HEIGHT INCHES 16
WEIGHT LBS 101.6
ASSEMBLY Assembled
BTU COOLING 11,800
BTU HEATING 12,600
CFM HIGH 255
CFM LOW 220
SPEEDS 2
REFRIGERANT R-410A
COOLING SQUARE FEET 550
TEMPERATURE RANGE COOLING (F°) 54 - 86
TEMPERATURE RANGE HEATING (F°) 54 - 86
ENERGY EFFICIENCY RATING (EER) 10.6
VOLTAGE 230 / 208
HERTZ (HZ) 60
AMPS 4.8
CIRCUIT BREAKER (A) 20
WATTS 1,110
KILOWATTS (KW) 3.5 / 3.1
DEHUMIDIFICATION PINTS / HOUR 3.5
DECIBELS (DBA) 49
TYPE Cooling w/Electric Heat
APPROVAL UL Listed
LIMITED WARRANTY YEARS 1 Yr Parts & Labor/ 5 Yr. Sealed System
MANUFACTURERS PART NUMBER LP123CD3A
MODEL 246166
Base Model Number 246166


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
LG PTAC Architecture Grille - Aluminum

LG PTAC Architecture Grille - Aluminum

From $73.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)