Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LG Packaged Terminal Air Conditioner LP156HD3A -  14400 BTU Cool 13000 BTU Heat, 265V

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

LG Packaged Terminal Air Conditioner LP156HD3A - 14400 BTU Cool 13000 BTU Heat, 265V

Item #: WB246180

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 869.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
LG PTAC HEATING & COOLING
Heat Pump PTAC ? 15,000 BTU 265V - 20 Amp
Packaged Terminal Air Conditioners (PTAC) offer ultra-quiet operation with high energy efficiency. Ideal for hotels, resorts and more Packaged terminal air conditioners feature an efficiency rating up to 12.5 EER. PTAC units utilize Gold Fin™ technology to protect the unit from the corrosive effects of outside air. Offers cooling, heating and 2-speed fan modes for all-season climate control. Digital control display includes ADA-compliant temperature display and an energy saver mode with automatic restart. Polymeric mesh ventilation filter allows clean, fresh air into the living space, making it ideal for healthcare applications including hospitals and nursing homes. Separate indoor and outdoor motors provide low sound rating while maintaining high level efficiency. Freeze room protection with electronic temperature controls constantly monitor indoor temperature. Includes high efficiency rotary compressor and power cord. Measures 42W x 19-7/8D x 16H. Heat Pump Models promote high level of guest comfort by bypassing compressor operation and activating ceramic or coil heating during periods of extreme cold. Features defrost control that shuts down indoor fan to prevent cold air from blowing into the room. Removes frost from outdoor coil when temperature is low. Optional Sleeve and Grille (sold separately) are required for new construction installation. Must be installed by a licensed contractor. LG Units come with a One Year limited warranty parts and labor plus a 5 year sealed system warranty.

Documents are in PDF format

Product Specifications

    • BRANDLG
    • WIDTH INCHES42
    • DEPTH INCHES19-7/8
    • HEIGHT INCHES16
    • WEIGHT LBS116
    • ASSEMBLYAssembled
    • BTU COOLING14,400
    • BTU HEATING13,000
    • CFM HIGH420
    • CFM LOW390
    • SPEEDS2
    • REFRIGERANTR-410A
    • COOLING SQUARE FEET700
    • TEMPERATURE RANGE COOLING (F°)54 - 86
    • TEMPERATURE RANGE HEATING (F°)54 - 86
    • ENERGY EFFICIENCY RATING (EER)8.9
    • VOLTAGE265
    • HERTZ (HZ)60
    • AMPS20
    • CIRCUIT BREAKER (A)20/30
    • WATTS1,620 / 1,360
    • KILOWATTS (KW)3.7
    • DEHUMIDIFICATION PINTS / HOUR4.6
    • DECIBELS (DBA)49
    • TYPECooling w/Heat Pump & Backup Electric Heat
    • APPROVALUL Listed
    • LIMITED WARRANTY YEARS1 Yr Parts & Labor/ 5 Yr. Sealed System
    • MANUFACTURER'S PART NUMBERLP156HD3A
    • MODEL246180
    • APPLICATIONCommerical
    • Base Model Number246180
    • COOLING AMPS5.3
    • HEATING AMPS6.2
Have A Question About This Product?
3 Question | 3 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

What side of the unit is the plug located? We need to know for placement of the wall outlet.

Question Asked By: Tina , October 15, 2014

+ View 1 Answer

Answer This Question

How far from the ceiling may I mount this unit? From the manual it appears that there is an opening on the unit's face, it is no more than 5 inches?

Question Asked By: David , October 09, 2014

+ View 1 Answer

Answer This Question

We are building a sunroom and are interested in purchasing on eof your AC/heat wall units. The sunroom will have a large opening into the living room - no doors so needs to have AC and heat as we are not doing duct work. The room is 15' x 14' . Is this the right choice for us? Thank you!

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result