Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Conditioners


(698 Items)
Sub Category
Packaged Terminal Air Conditioner (84)
Remove
Turbo Air Outdoor Condensing Unit TOV3-42N 3.5 Tons R410-A Refrigerant
Remove

      Items
Turbo Air Outdoor Condensing Unit TOV3-42N 3.5 Tons R410-A Refrigerant Turbo Air Outdoor Condensing Unit TOV3-42N 3.5 Tons R410-A Refrigerant


Turbo Air Outdoor Condensing Unit TOV3-42N 3.5 Tons R410-A Refrigerant
Turbo Air Outdoor Condensing Unit TOV3-42N 3.5 Tons R410-A Refrigerant
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB722471
Price: $983.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Turbo Air Outdoor Condensing Unit TOV3-42N 3.5 Tons R410-A Refrigerant

Designed for reliable cooling during the summer, the outdoor condensing unit features a louvered metal guard that protects the coil from damage and gives strength to the unit. SEER rating of 13. This condensing unit will satisfy the needs of both residential and light commercial applications. Features:

  • High/Low Pressure Switch
  • Coil Temperature Sensor
  • Surge Protector for Compressor
  • G90 galvanized steel Enclosure
  • Coated Screws on Cabinet Exterior for weather resistance
  • Fully enclosed Fan Motor
  • Wraparound Coil equipped with Rifled Copper Tubes and a Louvered Hydrophilic Aluminum Fin for optimum heat transfer during cooling
  • Easy cleaning with a garden hose
  • ETL certified for safety
  • 5 Years Limited Warranty on Compressor, 2 Years on Parts


Product Specifications
BRAND Turbo Air
LENGTH INCHES 28
WIDTH INCHES 28
HEIGHT INCHES 30
LIQUID PIPE SIZE INCHES 3/8
SUCTION PIPE SIZE INCHES 3/4
WEIGHT LBS 191
COLOR FINISH Dark Brown
CONSTRUCTION Metal Frame
BTU HIGH 42000
CFM HIGH 4223
REFRIGERANT R410-A
TON 3-1/2
SEASONAL ENERGY EFFICIENCY RATING (SEER) 13
VOLTAGE 208 / 230
PHASE 1
HERTZ (HZ) 60
LOCKED ROTOR AMPS (LRA) 112
MAX FUSE CIRCUIT BREAKER 35
MINIMUM CIRCUIT AMPACITY (MCA) 25
RATED LOAD AMPS (RLA) 16.3
COMPRESSOR TYPE Scroll Compressor
LIMITED WARRANTY YEARS 5 Years on Compressor, 2 on Parts
MANUFACTURERS PART NUMBER TOV3-42N


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


GE Packaged Terminal Air Conditioner AZ41E09DAB -  9700 BTU Cool 9600 BTU Heat

GE Packaged Terminal Air Conditioner AZ41E09DAB - 9700 BTU Cool 9600 BTU Heat

From $759.00
More Info
Add to Cart
PTAC Air Conditioner with Electric Heat - Global - 7300 BTU 208/230 Volt

PTAC Air Conditioner with Electric Heat - Global - 7300 BTU 208/230 Volt

From $499.00
More Info
Add to Cart
Global PTAC Wall Sleeve

Global PTAC Wall Sleeve

From $89.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)