Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Conditioners


(698 Items)
Sub Category
Packaged Terminal Air Conditioner (84)
Remove
GE Wall Sleeve for Packaged Terminal Air Conditioner RAB71A
Remove

      Items
GE Wall Sleeve for Packaged Terminal Air Conditioner RAB71A GE Wall Sleeve for Packaged Terminal Air Conditioner RAB71A


GE Wall Sleeve for Packaged Terminal Air Conditioner RAB71A
GE PTAC Wall Sleeve GE PTAC Wall Sleeve GE PTAC Wall Sleeve GE PTAC Wall Sleeve  
see additional photos
GE Wall Sleeve for Packaged Terminal Air Conditioner RAB71A
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB600538
Price: $79.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

GE® Wall Case RAB71A is made of galvanized steel with expanded polystyrene foam insulation for long lasting durability. Solid-sided wall case securely holds wall air conditioners. Welded and protected with baked-on enamel. Welded areas protected with sealing compound to prevent rust. Accepts all Zoneline chassis models. Color finish is White. Approximate size is 16" H x 42" W x 13-3/4" D.Weight is 25 lbs.

Product Specifications
BRAND GE
WIDTH INCHES 42
DEPTH INCHES 13-3/4
HEIGHT INCHES 16
WEIGHT LBS 25
ASSEMBLY Assembled
CONSTRUCTION Galvanized Steel
MANUFACTURERS PART NUMBER RAB71A


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


GE Packaged Terminal Air Conditioner AZ41E09DAB -  9700 BTU Cool 9600 BTU Heat

GE Packaged Terminal Air Conditioner AZ41E09DAB - 9700 BTU Cool 9600 BTU Heat

From $759.00
More Info
Add to Cart
PTAC Air Conditioner with Electric Heat - Global - 7300 BTU 208/230 Volt

PTAC Air Conditioner with Electric Heat - Global - 7300 BTU 208/230 Volt

From $499.00
More Info
Add to Cart
Global PTAC Wall Sleeve

Global PTAC Wall Sleeve

From $89.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)