Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Whynter Eco-Friendly 12000 BTU Dual Hose Portable Air Conditioner with Heater - ARC-12SDH

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Whynter Eco-Friendly 12000 BTU Dual Hose Portable Air Conditioner with Heater - ARC-12SDH

Item #: WBB2023322

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 495.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Whynter Eco-Friendly 12000 BTU Dual Hose Portable Air Conditioner with Heater - ARC-12SDH

Whynter is going GREEN! With this new Eco-friendly CFC free, lead free and high energy efficiency portable air conditioner, you can stay cool while keeping with better environmental standards and reducing energy consumption. This Whynter GREEN ARC-12SDH portable air conditioner features the ECO-FRIENDLY CFC free GREEN R-410A refrigerant and lead free RoHS compliant components. This unit features the patented advance auto drain technology, which uses and recycles moisture collected during the cooling process to produce cool air. The dual hose operation provides fast cooling. This unit can cool up to a 400 sq. ft. space (ambient temperature and humidity may influence optimum performance).

Documents

Documents are in PDF format

Product Specifications

    • BRANDWhynter
    • WIDTH INCHES20
    • DEPTH INCHES16-1/2
    • HEIGHT INCHES34
    • WEIGHT LBS71
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • CONSTRUCTIONABS Plastic/Metal
    • BTU COOLING12,000
    • BTU HEATING11,000
    • CFM HIGH188
    • SPEEDS3
    • REFRIGERANTR-410A
    • COOLING SQUARE FEET400
    • ENERGY EFFICIENCY RATING (EER)10.91
    • VOLTAGE115
    • HERTZ (HZ)60
    • AMPS10.5
    • WATTS COOLING1,100
    • DECIBELS (DBA)54
    • APPROVALUL Listed
    • CERTIFICATIONSUL Listed
    • LIMITED WARRANTY YEARS1 Year
    • MANUFACTURER'S PART NUMBERARC-12SDH
    • ENERGY STAR CERTIFIEDNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!