Portable Air Conditioner - Global - MPM5-14HRN1-BH9 - 14000 BTU Cool 11000 Heat
Sold by: globalindustrial.com
Availability: Usually ships same day Stock No: WB246535
Price
$439.00
Mail-In Rebate
- $30.00
Final Price
$409.00
Rebate Information(Click for additional information) Rebate is valid on purchases between 03/17/2013 and 09/22/2013.
Rebate MUST be postmarked within 30 days of purchase.
Rebate is in USD currency and may be paid with a prepaid reward card.
Limit 3 rebate(s) per person, billing address, company, or household.
Protect your purchase with a service plan
$49.99
$74.99
$59.99
$89.99
Qty:
Product Information
Photo Gallery
Warranty
Customer Reviews
Product Q&A
Avg. Review Rating:16 Reviews
GLOBAL PORTABLE AIR CONDITIONERS 14,000 BTU Cooling Unit With Heat Pump Which Includes a Flexible Exhaust Hose and Window Installation Kit
Global portable air conditioners combine a stylish appearance & efficient operation at an affordable price. Auto-evaporative "Slinger-up" system for bucket free continuous operation. Utilizes R410A refrigerant for increased efficiency. Global air conditioners include a self-diagnostics function, sleep mode, timer function and auto-swing louvers. "Follow me" feature has a temperature sensor on the remote control to replace the sensor on indoor units and adjust temperature to where the user is. Window installation kit with 5ft exhaust hose included. Swivel casters for mobility. Features a flat screen touch panel. Heat pump facilitates 4-way valve for enhanced heat exchange and allows all-season climate control. Features auto-restart and turbo mode to attain desired temperature quickly. Exhaust hose measures 6" in diameter. 5 Year Warranty Sealed Systems, 1 Year Parts & Labor, Service center carry in product service.