Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Honeywell Portable Air Conditioner MM14CCSBB, Remote Control, 14,000 BTU

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Honeywell Portable Air Conditioner MM14CCSBB, Remote Control, 14,000 BTU

Item #: WBB2175233

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 549.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Honeywell Portable Air Conditioner MM14CCSBB, Remote Control, 14,000 BTU

The Honeywell 14,000 BTU Portable Air Conditioner has a sleek, modern design cooling and dehumidifying areas up to 550 square feet. With 3-in-1 technology, 3M electrostatic filter and an environmentally friendly compressor, this portable air conditioner delivers optimum cooling and dehumidification. It also has a fan-only function. The full-function remote control allows you to operate each feature from across the room. Unlike a fixed AC, this unit requires no permanent installation and four caster wheels provide easy mobility between areas. Plus, the auto-evaporation system allows for hours of continuous operation with no water to drain or no bucket to empty. This model comes with everything needed including a flexible exhaust hose and an easy-to-install window venting kit. The window vent can be removed when the unit is not in use.

Features:
  • 14,000 BTU portable air conditioner cools areas up to 550 sq. ft.
  • No bucket, no-drip design uses auto-evaporation system
  • Dehumidification up to 95 pints per 24 hours
  • Digital LCD display with feather touch controls
  • Full function remote control
  • Automatic shutoff timer from 1-24 hours
  • Powerful air flow (265 CFM)
  • Quiet operation (54 dbA)
  • Washable, pull-up 3M electrostatic filter (back access)
  • Caster wheels easily rolls unit from room to room
  • Easy-to-install window venting kit included with adjustable window bracket (from 26.6 to 49.6 inches)
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDHoneywell
    • WIDTH INCHES15-11/16
    • DEPTH INCHES19-7/8
    • HEIGHT INCHES34
    • WEIGHT LBS73.85
    • COLOR FINISHBlack
    • BTU COOLING14,000
    • CFM HIGH265
    • SPEEDS3
    • REFRIGERANTR410A
    • COOLING SQUARE FEET550
    • ENERGY EFFICIENCY RATING (EER)11.7
    • VOLTAGE115
    • HERTZ (HZ)60
    • AMPS10.8
    • WATTS1200
    • MOISTURE REMOVAL95 Pints/24 Hours
    • DECIBELS (DBA)54
    • INCLUDESRemote, Exhaust Hose, Window Venting Kit, Manual, Warranty
    • APPROVALUL Listed
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERMM14CCSBB
    • ENERGY STAR CERTIFIEDNo
    • FILTER TYPEWashable 3M Electrostatic
    • INSTALLATION TYPEPortable

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!