Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Conditioners


(698 Items)
Sub Category
Portable Air Conditioners (80)
Remove
SPT® Cooling Only - 9,000BTU, Up To 250 Sq. Ft., 3 Speed Fan
Remove

      Items
SPT® Cooling Only - 9,000BTU, Up To 250 Sq. Ft., 3 Speed Fan SPT® Cooling Only - 9,000BTU, Up To 250 Sq. Ft., 3 Speed Fan


SPT® Cooling Only - 9,000BTU, Up To 250 Sq. Ft., 3 Speed Fan
SPT® Cooling Only - 9,000BTU, Up To 250 Sq. Ft., 3 Speed Fan
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB725593
Price: $225.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

SPT® Cooling Only - 9,000BTU, Up To 250 Sq. Ft., 3 Speed Fan

9,000BTU Portable Air Conditioner with 3-in-1 Technology: Air Conditioner Fan Dehumidifier. Light weight and easy mobility allows the unit to be rolled from room to room, wherever it's needed. Easily adjust temperature and settings to your comfort with the LCD-paneled remote control, LCD also on unit's control panel. Feature programmable 12-hours timer, independent dehumidifier and easy access, pull-out water tank. Cools a room up to 250 Sq. Ft.. Note: Exhaust hose installation required (all standard accessories included).

Features:

  • 9,000BTU cooling power
  • 3 Speed Fan: H - M - L
  • Independent dehumidifier function
  • 50 pints/24 hrs of dehumidifying capacity
  • LCD display on unit and remote
  • Digital thermostat control
  • Fire resistant PVC plastic housing
  • Removes moisture for personal comfort
  • Washable air filter collects dust particles
  • Easy grip handle and casters for easy mobility
  • Choice of programmable timer or continuous operation
  • Preset timer (up to 12 hours)
  • Remote control
  • Directional air discharge louvers
  • Extendable exhaust hose (up to 5ft.)
  • Pull-out water tank for easy access
  • UL approved
Product Specifications
BRAND Sunpentown®
WIDTH INCHES 14-3/4
DEPTH INCHES 18-1/8
HEIGHT INCHES 32-11/16
WEIGHT LBS 77
COLOR FINISH Off White
BTU COOLING 9,000
REQUIRED CFM 600 M3/H
FAN SPEEDS 3
RECOMMENDED ROOM SIZE (SQ FT) 250
OPERATING TEMP 50-95°F
ENERGY EFFICIENCY RATING (EER) 8.1
POWER CONSUMPTION 1120W (9.7A)
VOLTAGE 115
HERTZ (HZ) 60
MOISTURE REMOVAL 50 Pints/Day
DECIBELS (DBA) 56
THERMOSTAT 62-88°F
APPROVAL UL
CERTIFICATIONS UL
ENERGY STAR RATED No
MANUFACTURERS PART NUMBER WA-9010E


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Portable Air Conditioner - Global - MPS-08CRN1-BH9 - 8000 BTU

Portable Air Conditioner - Global - MPS-08CRN1-BH9 - 8000 BTU

From $249.00
After Mail-In Rebate
More Info
Add to Cart
Portable Air Conditioner - Spot Cooler - SAC-18 -  6,200 BTU

Portable Air Conditioner - Spot Cooler - SAC-18 - 6,200 BTU

FREE Shipping
From $349.00
More Info
Add to Cart
KwiKool Portable Air Conditioner KPAC1411 -  13700 BTU

KwiKool Portable Air Conditioner KPAC1411 - 13700 BTU

FREE Shipping
From $2,345.00
More Info
Add to Cart
Portable Air Conditioner - Global - MPM5-14HRN1-BH9 -  14000 BTU Cool 11000 Heat

Portable Air Conditioner - Global - MPM5-14HRN1-BH9 - 14000 BTU Cool 11000 Heat

From $409.00
After Mail-In Rebate
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)