Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Conditioners


(698 Items)
Sub Category
Portable Air Conditioners (80)
Remove
SPT® Ionizer & UV Light - 14,000BTU, 3 Speed Fan, Up To 500 Sq. Ft.
Remove

      Items
SPT® Ionizer & UV Light - 14,000BTU, 3 Speed Fan, Up To 500 Sq. Ft. SPT® Ionizer & UV Light - 14,000BTU, 3 Speed Fan, Up To 500 Sq. Ft.


SPT® Ionizer & UV Light - 14,000BTU, 3 Speed Fan, Up To 500 Sq. Ft.
SPT® Ionizer & UV Light - 14,000BTU, 3 Speed Fan, Up To 500 Sq. Ft.
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB725528
Price: $534.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

SPT® Ionizer & UV Light - 14,000BTU, 3 Speed Fan, Up To 500 Sq. Ft.

Stay COOL and breathe fresher air with our newest 14,000BTU units. Ideally cools an area up to 500sq.ft. Effectively improves air circulation in poorly ventilated spaces and maximizes energy efficiency. Uses new UL required LCDI plug. Self-Evaporating Technology during the cooling process, water is extracted from the air into the unit. In Cool mode, most of this water is recycled and used to cool the cooling coils and make it cool more efficiently. Note: Exhaust hose installation required (all standard accessories included). This unit require a dedicated 20A circuit.

Features:

  • 14,000BTU cooling power
  • Self evaporating system
  • Re-start IC (unit restarts when power resumes after a power failure)
  • Digital temperature display
  • 3 Speed Fan
  • Fire resistant PVC plastic housing
  • Removes moisture (dehumidifier functions automatically in AC mode)
  • Dual activated carbon filter removes odor
  • Dual washable air filter collects dust particles
  • Easy-grip handle and large casters for easy mobility
  • Digital thermostat control
  • Choice of programmable timer or continuous operation
  • Preset timer available
  • Directional air discharge louvers
  • Extendable exhaust hose (up to 5ft.)
  • Remote control
  • Built-in water tank or extended water tube for continuous drainage
  • Requires minimum 20A dedicated circuit
  • Limited 1 year warranty
  • ETL
Product Specifications
BRAND Sunpentown®
WIDTH INCHES 14
DEPTH INCHES 20
HEIGHT INCHES 30-1/4
WEIGHT LBS 86
COLOR FINISH Grey/Beige
BTU COOLING 14,000
REQUIRED CFM 580 M3/H
FAN SPEEDS 3
RECOMMENDED ROOM SIZE (SQ FT) 500
OPERATING TEMP 64-110°F
ENERGY EFFICIENCY RATING (EER) 11.2
POWER CONSUMPTION 1250W (13-16A)
VOLTAGE 115
HERTZ (HZ) 60
MOISTURE REMOVAL 53.9 Liters/Day
DECIBELS (DBA) 56
THERMOSTAT 62-90°F
APPROVAL ETL
CERTIFICATIONS ETL
ENERGY STAR RATED No
MANUFACTURERS PART NUMBER WA-1410E


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Portable Air Conditioner - Global - MPS-08CRN1-BH9 - 8000 BTU

Portable Air Conditioner - Global - MPS-08CRN1-BH9 - 8000 BTU

From $249.00
After Mail-In Rebate
More Info
Add to Cart
Portable Air Conditioner - Spot Cooler - SAC-18 -  6,200 BTU

Portable Air Conditioner - Spot Cooler - SAC-18 - 6,200 BTU

FREE Shipping
From $349.00
More Info
Add to Cart
KwiKool Portable Air Conditioner KPAC1411 -  13700 BTU

KwiKool Portable Air Conditioner KPAC1411 - 13700 BTU

FREE Shipping
From $2,345.00
More Info
Add to Cart
Portable Air Conditioner - Global - MPM5-14HRN1-BH9 -  14000 BTU Cool 11000 Heat

Portable Air Conditioner - Global - MPM5-14HRN1-BH9 - 14000 BTU Cool 11000 Heat

From $409.00
After Mail-In Rebate
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)