

 |
Browse Air Conditioners (698 Items) |
|
 |
SPT® Portable Air Conditioner, Cooling Only - 8,000BTU, Up To 250 Sq. Ft. |
| |
|
 |
|
 |
|
 |
|
|
|
SPT® Portable Air Conditioner, Cooling Only - 8,000BTU, Up To 250 Sq. Ft.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB725596
|
|
|
|
Price: $262.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
SPT® Portable Air Conditioner, Cooling Only - 8,000BTU, Up To 250 Sq. Ft.
Stay COOL and breathe fresher air with the WA-8070E. Enjoy many cool and comfortable summers with this air conditioner unit. Cooling, dehumidifying and fan featured all in one. Powered by 8,000BTU cooling capacity, it ideally cools an area up to 250 sq. ft., perfect for a small bedroom or office space. Self-Evaporating Technology during the cooling process, water is extracted from the air into the unit. Most of this water is then recycled and used to cool the cooling coils and make it run more efficiently, cooling as well as energy. Note: Exhaust hose installation required (all standard accessories included).
Features:
- 8,000BTU cooling power
- Self evaporating system
- Digital temperature display
- 2 Speed Fan
- LCDI plug
- Fire resistant PVC plastic housing
- Removes moisture for personal comfort (dehumidifier functions automatically in AC mode)
- Washable air filters collects dust particles
- Casters for easy mobility
- Digital thermostat with remote control
- Choice of programmable timer or continuous operation
- Programmable timer up to 24 hours (ON, OFF or both)
- Directional air discharge louvers
- Extendable exhaust hose (up to 59")
- Built-in water tank or extended water tube for continuous drainage
- UL
|
| Product Specifications |
| BRAND |
Sunpentown® |
| WIDTH INCHES |
13-3/4 |
| DEPTH INCHES |
15 |
| HEIGHT INCHES |
29-1/2 |
| WEIGHT LBS |
51 |
| COLOR FINISH |
White / Gray |
| BTU COOLING |
8,000 |
| REQUIRED CFM |
314 M3/H |
| FAN SPEEDS |
2 |
| RECOMMENDED ROOM SIZE (SQ FT) |
250 |
| OPERATING TEMP |
62-95°F |
| ENERGY EFFICIENCY RATING (EER) |
8.9 |
| POWER CONSUMPTION |
900W |
| VOLTAGE |
115 |
| HERTZ (HZ) |
60 |
| MOISTURE REMOVAL |
0.9L/hr |
| DECIBELS (DBA) |
53.6 |
| THERMOSTAT |
62-88°F |
| APPROVAL |
UL |
| CERTIFICATIONS |
UL |
| ENERGY STAR RATED |
No |
| MANUFACTURERS PART NUMBER |
WA-8070E |
|
|
|
|
 |
|
|