

 |
Browse Air Conditioners (698 Items) |
|
 |
SPT® Portable Air Conditioner, Dual-Hose System - 11,000BTU, Up To 270 Sq. Ft. |
| |
|
 |
|
 |
|
 |
|
|
|
SPT® Portable Air Conditioner, Dual-Hose System - 11,000BTU, Up To 270 Sq. Ft.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB725594
|
|
|
|
Price: $400.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
SPT® Portable Air Conditioner, Dual-Hose System - 11,000BTU, Up To 270 Sq. Ft.
This 11,000BTU, 3-in-1 system provides multi-season comfort. Designed to efficiently cool and dehumidify any space without permanent installation. Effectively improves air circulation in poorly ventilated spaces and provides fast cooling. Self-Evaporating Technology during the cooling process, water is extracted from the air into the unit. Most of this water is recycled and used to cool the cooling coils. This creates improved cooling efficiently without adding energy cost. The moisture is then pushed out with the exhaust air, leaving you a virtually no-drain unit. In extreme humid conditions, if condensation collects faster than the unit can evaporate, the excess water will collect in the built-in tank. When the tank becomes full, compressor will automatically shut-off and unit will indicate that drainage is needed. Note: Exhaust hose installation required (all standard accessories included). Included plastic slider kit forms up to 48".
Features:
- 3-in-1 Technology
- 11,000 BTU cooling power
- Dehumidifier Fan
- Self evaporating technology
- LCD display on remote and control panel
- Re-start IC Technology (unit restarts when power resumes after a power failure)
- Vent Control Feature (removes stale air from room)
- 24-hour programmable timer
- 3 Speed Fan: Auto
- High
- Low
- Fire resistant PVC plastic housing
- Washable air filter collects dust particles
- Easy-grip handle and casters for easy mobility
- Digital thermostat control
- Displays in °C or °F
- Choice of programmable timer or continuous operation
- Extendable exhaust hose (Max 59")
- Built-in water tank or extended water tube for continuous drainage
- Limited 1 year warranty
- UL approved
|
| Product Specifications |
| BRAND |
Sunpentown® |
| WIDTH INCHES |
20-25/64 |
| DEPTH INCHES |
18-1/8 |
| HEIGHT INCHES |
33-5/64 |
| WEIGHT LBS |
80 |
| COLOR FINISH |
White / Lt Gray |
| BTU COOLING |
11,000 |
| REQUIRED CFM |
434M3/H |
| FAN SPEEDS |
3 |
| RECOMMENDED ROOM SIZE (SQ FT) |
270 |
| OPERATING TEMP |
62-95°F |
| ENERGY EFFICIENCY RATING (EER) |
8.9 |
| POWER CONSUMPTION |
1120W |
| VOLTAGE |
115 |
| HERTZ (HZ) |
60 |
| MOISTURE REMOVAL |
1.1L/hr |
| DECIBELS (DBA) |
55 |
| THERMOSTAT |
62-88°F |
| APPROVAL |
UL |
| CERTIFICATIONS |
UL |
| ENERGY STAR RATED |
No |
| MANUFACTURERS PART NUMBER |
WA-1150DE |
|
|
|
|
 |
|
|