Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Conditioners


(698 Items)
Sub Category
Portable Air Conditioners (80)
Remove
SPT® Replacement Carbon Filter For TN-09E
Remove

      Items
SPT® Replacement Carbon Filter For TN-09E SPT® Replacement Carbon Filter For TN-09E


SPT® Replacement Carbon Filter For TN-09E
SPT® Replacement Carbon Filter For TN-09E
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB725590
Price: $13.25

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

SPT® Replacement Carbon Filter For TN-09E

The F-TN09 carbon filter replacement helps your WA-7500M Sunpentown air conditioner work best if replaced every 4-6 months. The carbon filter F-TN09 can help your air conditioner remove odors from your home as well while it is cooling your home. Make sure you check your filters, and replace them when needed.

Product Specifications
BRAND Sunpentown®
LENGTH INCHES 9
WIDTH INCHES 9
WEIGHT LBS 1 Oz.
COLOR FINISH Black
MANUFACTURERS PART NUMBER F-TN09


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Portable Air Conditioner - Global - MPS-08CRN1-BH9 - 8000 BTU

Portable Air Conditioner - Global - MPS-08CRN1-BH9 - 8000 BTU

From $249.00
After Mail-In Rebate
More Info
Add to Cart
Portable Air Conditioner - Spot Cooler - SAC-18 -  6,200 BTU

Portable Air Conditioner - Spot Cooler - SAC-18 - 6,200 BTU

FREE Shipping
From $349.00
More Info
Add to Cart
KwiKool Portable Air Conditioner KPAC1411 -  13700 BTU

KwiKool Portable Air Conditioner KPAC1411 - 13700 BTU

FREE Shipping
From $2,345.00
More Info
Add to Cart
Portable Air Conditioner - Global - MPM5-14HRN1-BH9 -  14000 BTU Cool 11000 Heat

Portable Air Conditioner - Global - MPM5-14HRN1-BH9 - 14000 BTU Cool 11000 Heat

From $409.00
After Mail-In Rebate
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)