

 |
Browse Air Conditioners (698 Items) |
|
 |
SPT® SlimLine AC W/Heater - 10,000BTU, 2 Speed Fan, Up To 300 Sq. Ft. |
| |
|
 |
|
 |
|
 |
|
|
|
SPT® SlimLine AC W/Heater - 10,000BTU, 2 Speed Fan, Up To 300 Sq. Ft.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB725609
|
|
|
|
Price: $385.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
SPT® SlimLine AC W/Heater - 10,000BTU, 2 Speed Fan, Up To 300 Sq. Ft.
Stay COOL or WARM and breathe fresher air with the new WA-1061H unit. Enjoy a comfortable year-round environment with an air conditioner and heater unit. Cooling, dehumidifying and fan features all in one. Powered by 10,000BTU cooling and 9,500BTU heating capacity, it ideally cools or heats an area up to 300sq.ft. Note: Exhaust hose installation required (complete fitting kit included).
Features:
- Highly portable slim line design
- 10,000BTU cooling power
- 9,500BTU heating power (heat pump technology)
- Digital temperature display
- 2 Speed Fan
- Fire resistant PVC plastic housing
- Removes moisture for personal comfort (dehumidifier functions automatically in AC or Heat mode)
- Washable air filter collects dust particles
- Casters for easy mobility
- Digital thermostat with remote control
- Choice of programmable timer or continuous operation
- Preset timer available, up to 12 hours
- Directional air discharge louvers
- Extendable exhaust hose (up to 5ft.)
- Built-in water tank or extended water tube for continuous drainage
- Power cord storage
- ETL
|
| Product Specifications |
| BRAND |
Sunpentown® |
| WIDTH INCHES |
12 |
| DEPTH INCHES |
15 |
| HEIGHT INCHES |
29-5/8 |
| WEIGHT LBS |
55 |
| COLOR FINISH |
Off White |
| BTU COOLING |
10,000 |
| REQUIRED CFM |
375 M3/H |
| FAN SPEEDS |
2 |
| RECOMMENDED ROOM SIZE (SQ FT) |
300 |
| OPERATING TEMP |
41-110°F |
| ENERGY EFFICIENCY RATING (EER) |
9.38 |
| POWER CONSUMPTION |
1070W (8.29A) |
| VOLTAGE |
110-120 |
| HERTZ (HZ) |
60 |
| MOISTURE REMOVAL |
1 Liter/Hr |
| DECIBELS (DBA) |
-- |
| THERMOSTAT |
64-90°F |
| APPROVAL |
ETL |
| CERTIFICATIONS |
ETL |
| ENERGY STAR RATED |
No |
| MANUFACTURERS PART NUMBER |
WA-1061H |
|
|
|
|
 |
|
|