Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

SPT® TechniTrend - 12,000BTU, 2 Speed Fan, Up To 400 Sq. Ft.

Item #: WBB725584

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $495.00 Save: up to 24%
Price: $374.95
OUT OF STOCK.

Sorry, this item is not available for sale until further notice.

Add to list
Product Information
Warranty
Product Q&A
SPT® TechniTrend - 12,000BTU, 2 Speed Fan, Up To 400 Sq. Ft.

Stay COOL and breathe fresher air with our 12,000BTU unit. Ideally cools an area up to 400sq.ft. Effectively improves air circulation in poorly ventilated spaces and maximizes energy efficiency. Uses new UL required LCDI plug.

Self-Evaporating Technology during the cooling process, water is extracted from the air into the unit. Most of this water is then recycled and used to cool the cooling coils and make it run more efficiently, cooling as well as energy. Note: Exhaust hose installation required (all standard accessories included).

Features:

  • 12,000BTU cooling power
  • Self evaporating system
  • Digital temperature display
  • 2 Speed Fan
  • LCDI (Leakage-Current Detection and Interruption) plug
  • Fire resistant PVC plastic housing
  • Removes moisture for personal comfort (dehumidifier functions automatically in AC mode)
  • Activated carbon filter helps remove odor
  • Washable air filter collects dust particles
  • Easy-grip handle and large casters for easy mobility
  • Digital thermostat control
  • Choice of programmable timer or continuous operation
  • Preset timer available
  • Directional air discharge louvers
  • Extendable exhaust hose (up to 5ft.)
  • Remote control
  • Built-in water tank or extended water tube for continuous drainage
  • ETL

Product Specifications

  • BRANDSunpentown®
  • WIDTH INCHES17
  • DEPTH INCHES17
  • HEIGHT INCHES30
  • WEIGHT LBS70
  • COLOR FINISHSilver
  • BTU COOLING12,000
  • BTU HEATING--
  • REQUIRED CFM520 M3/H
  • FAN SPEEDS2
  • RECOMMENDED ROOM SIZE (SQ FT)400
  • OPERATING TEMP64-110°F
  • ENERGY EFFICIENCY RATING (EER)12.44
  • POWER CONSUMPTION965W (8.5A)
  • VOLTAGE120
  • HERTZ (HZ)60
  • MOISTURE REMOVAL65 Pints/Day
  • DECIBELS (DBA)54
  • THERMOSTAT64-90°F
  • APPROVALETL
  • CERTIFICATIONSETL
  • ENERGY STAR RATEDNo
  • MANUFACTURER'S PART NUMBERTN-12E
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.