Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SPT® Portable Air Conditioner WA-1420E, 14000 BTU Cool

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

SPT® Portable Air Conditioner WA-1420E, 14000 BTU Cool

Item #: WBB1102444

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $550.00 Save up to 20%
Price: $439.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Sunpentown SPT® Portable Air Conditioner WA-1420E, 14000 BTU Cool

Stay cool and comfortable this summer with this new 14,000 BTU portable AC unit. Features independent Dehumidifying function. Sleek design with remote and LCD panel. Note: Exhaust hose installation required (complete fitting kit for standard set up included).

Features:

  • Three operational modes: Cooling / Dehumidifying / Fan
  • 14,000 BTU cooling power
  • Auto Re
  • Start (unit restarts at previous function when power resumes after a power failure)
  • Recommended for 550-700 sq. ft.
  • Digital temperature display and remote control
  • 3 fan speeds
  • Fire resistant PVC plastic housing
  • Removes moisture for personal comfort
  • Eco-friendly R410 refrigerant
  • Washable air filter collects dust particles
  • Casters for easy mobility
  • Choice of programmable timer (24 hours) or continuous operation
  • Auto-swing louvers
  • Extendable exhaust hose
  • Built-in water tank or continuous drainage option (hose not included)
  • Power cord storage

Documents are in PDF format

Product Specifications

    • BRANDSunpentown®
    • WIDTH INCHES18-3/8
    • DEPTH INCHES15-5/8
    • HEIGHT INCHES30-3/25
    • WEIGHT LBS73
    • BTU COOLING14,000
    • CFM HIGH292
    • SPEEDS3
    • REFRIGERANTR-410A
    • COOLING SQUARE FEET700
    • MINIMUM TEMPERATURE °F62
    • MAXIMUM TEMPERATURE °F95
    • ENERGY EFFICIENCY RATING (EER)8.9
    • VOLTAGE115
    • HERTZ (HZ)60
    • AMPS11.9
    • WATTS1580
    • DEHUMIDIFICATION PINTS / HOUR2.95
    • PLUG SUPPLIED3-Prong
    • POWER CORD LENGTH FEET7
    • DECIBELS (DBA)55.2
    • COMPRESSOR TYPERotary
    • INCLUDESDehumidifier, Digital Thermostat, Remote, 5' Hose
    • THERMOSTAT62 to 88#176; F
    • APPROVALUL
    • CERTIFICATIONSUL Listed
    • LIMITED WARRANTY YEARS1
    • DRAINAGE HOSE LENGTH INCHES12
    • APPLICATIONRoom
    • DISPLAYLCD
    • CONTROLSElectronic W/Remote

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Portable air conditioner 14000 BTU

Your review: Got this unit to cool a small server room, works perfect and maintained temperature for the equipment at very low maintenance.

Is this review helpful?

1 person found this review helpful

Sort by: 

1 Result

There are 1 questions and 3 answers for this product.

Sort by: 

1 Result

WHAT IS THE AMPERAGE THE UNIT CONSUMES?

Question Asked By: gary , April 13, 2016

+ View 1 Answer

Answer This Question

How can this be portable if it's attached to the window? I don't understand the concept??

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Need for one room area...upstairs room. Would the hose connection piece be easily installed in an upstairs window? What would it look like from outside?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.149.30:23