Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunpentown SPT® Portable Air Conditioner with Heater WA-1240H, 12000 BTU Cool, 11000 BTU Heat

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Sunpentown SPT® Portable Air Conditioner with Heater WA-1240H, 12000 BTU Cool, 11000 BTU Heat

Item #: WBB1102443

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $535.00 Save up to 20%
Price: $425.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Sunpentown SPT® Portable Air Conditioner with Heater WA-1240H, 12000 BTU Cool, 11000 BTU Heat

Enjoy a comfortable year round environment with this 12,000 BTU cooling and 11,000 BTU heating unit. Four operational modes: Cooling, Heating, Dehumidifying and Fan. Note: Exhaust hose installation required (complete fitting kit for standard set up included).

Features:

  • Four operational modes: Cooling / Heating / Dehumidifying / Fan
  • 12,000 BTU cooling power
  • 11,000 BTU heating power (heat pump technology)
  • Auto Re-Start (unit restarts at previous function when power resumes after a power failure)
  • Recommended for 450 to 550 sq. ft.
  • Digital temperature display and remote control
  • 3 fan speeds
  • Fire resistant PVC plastic housing
  • Removes moisture for personal comfort
  • Eco-friendly R410 refrigerant
  • Washable air filter collects dust particles
  • Casters for easy mobility
  • Choice of programmable timer (24 hours) or continuous operation
  • Auto-swing louvers
  • Extendable exhaust hose
  • Built-in water tank or continuous drainage option (hose not included)
  • Power cord storage

Documents are in PDF format

Product Specifications

    • BRANDSPT®
    • WIDTH INCHES18-3/8
    • DEPTH INCHES15-5/8
    • HEIGHT INCHES30-3/25
    • WEIGHT LBS71
    • BTU COOLING12,000
    • BTU HEATING11,000
    • CFM HIGH235
    • SPEEDS3
    • REFRIGERANTR-410A
    • COOLING SQUARE FEET550
    • MINIMUM TEMPERATURE °F62
    • MAXIMUM TEMPERATURE °F95
    • ENERGY EFFICIENCY RATING (EER)8.9
    • VOLTAGE115
    • HERTZ (HZ)60
    • AMPS11.8
    • WATTS1355
    • DEHUMIDIFICATION PINTS / HOUR2.5
    • PLUG SUPPLIED3-Prong
    • POWER CORD LENGTH FEET7
    • DECIBELS (DBA)54.1
    • COMPRESSOR TYPERotary
    • THERMOSTAT62 to 88#176; F
    • APPROVALUL
    • CERTIFICATIONSUL Listed
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERWA-1240H
    • CONTROLSElectronic W/Remote
    • DISPLAYLCD
    • DRAINAGE HOSE LENGTH INCHES12
    • APPLICATIONRoom

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.173.230:23