Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 10 items in product family

Turbo Air Ductless Air Conditioner TAS-12U - 12,000 BTU 13.1 SEER,

Item #: WBB502896

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $766.00
Add to list
Product Information
Warranty
Product Q&A
Accessories
Turbo Air Air Conditioner 12000 BTU Cooling Only 13.1 SEER

Made of a variety of high quality materials for efficient cooling and long lasting durability. Soft, dry operation mode allows for dry and safe areas. Self-diagnosis function, auto operation, super power and mild operation and sleep mode auto control provide optimum performance. Deodorizing filter and anti-bacteria filter allow for clean air circulation. Wireless remote controller, 4 way auto swing and washable grille included. Color white. 115 Volt. Line Set not Included. Must be installed by a licensed contractor.

Product Specifications

  • BRANDTurbo Air
  • WIDTH INCHES40
  • HEIGHT FEETIndoor 21 Outdoor 21
  • INDOOR DEPTH INCHES10
  • INDOOR HEIGHT INCHES14
  • OUTDOOR DEPTH INCHES18
  • OUTDOOR HEIGHT INCHES27
  • GAS PIPE SIZE INCHES6
  • LENGTH RUN FEETIndoor 49 Outdoor 49
  • LIQUID PIPE SIZE INCHES1/4
  • WEIGHT LBS138.00
  • COLOR FINISHWHITE
  • BTU HIGH 12,000
  • CFM HIGH364
  • REFRIGERANTR-410A
  • SEASONAL ENERGY EFFICIENCY RATING (SEER) 13.1
  • VOLTAGE115
  • HERTZ (HZ)60
  • RUNNING CURRENT4.6
  • WATTS1000
  • AIR HANDLER DECIBELS (DBA)36
  • COMPRESSOR DECIBELS50
  • TYPECooling Only
  • PACKAGE QUANTITY1
  • MANUFACTURER'S PART NUMBERTAS-12U
  • APPLICATIONCommercial
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.