Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Conditioners


(698 Items)
Sub Category
Ductless Split Air Conditioner (46)
Remove
Pridiom® Ductless Air Conditioner Inverter PMS121HX - 12000 BTU 20 SEER
Remove

      Items
Pridiom® Ductless Air Conditioner Inverter PMS121HX - 12000 BTU 20 SEER Pridiom® Ductless Air Conditioner Inverter PMS121HX - 12000 BTU 20 SEER


Pridiom® Ductless Air Conditioner Inverter PMS121HX - 12000 BTU 20 SEER
Inverter Ductless Split Air Conditioner Inverter Ductless Split Air Conditioner Remote Control for Inverter Ductless Split Air Conditioner Installation Kit for Inverter Ductless Split Air Conditioner
see additional photos
Pridiom® Ductless Air Conditioner Inverter PMS121HX - 12000 BTU 20 SEER
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB653502
FREE Shipping within the contiguous US
Retail Price: $1,371.00
See Best Price In Cart
Protect your purchase with a service plan
$129.99
$194.99
$155.99
$233.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Pridiom® Ductless Air Conditioner Inverter PMS121HX - 12000 BTU 20 SEER Wall Bracket for Pridiom Outdoor Condenser 12000 BTU        
 
select
   

Pridiom® Ductless Air Conditioner Inverter PMS121HX - 12000 BTU 20 SEER

Wall Bracket for Pridiom Outdoor Condenser 12000 BTU

   
Total for 2 items is $1,217.00

Product Information
Photo Gallery
Warranty
Product Q&A
Write A Review

Pridiom Single Zone Ductless Split Air Conditioner With Heat Pump 12,000 BTU 115 VOLT
Inverter ductless air conditioners provide consumers with cooling and heating solutions that are environmentally friendly utilizing R410A refrigerant. Conserve energy by cooling or heating only the spaces where you are. Inverter heat pump technology constantly adjusts output to maximize comfort and minimize energy cost. Includes remote control for ease of operation. Features dehumidification mode, auto swing louvers, auto-restart, sleep mode and low ambient operation. Temperature display on indoor unit. Installation kit includes 25’L line set, 25’L connecting wire and wall sleeve. ETL, ARI Preformance Certified 210/240. 3 Year Limited Warranty.

Click here to view the User Manual.

Click here to view installation manual sheet.

Product Specifications
BRAND Pridiom
INDOOR WIDTH INCHES 39
INDOOR DEPTH INCHES 11
INDOOR HEIGHT INCHES 14-1/4
OUTDOOR WIDTH INCHES 39-1/8
OUTDOOR DEPTH INCHES 16-3/8
OUTDOOR HEIGHT INCHES 26-3/4
COLOR FINISH White
ASSEMBLY Assembled
BTU COOLING 12,000
BTU HEATING 15,500
CFM HIGH 430
CFM MEDIUM 382
CFM LOW 341
RPM 750 / 900 / 1,000
SPEEDS 3
REFRIGERANT R-410A
COOLING SQUARE FEET 550
TEMPERATURE RANGE COOLING (F°) 5 - 131
TEMPERATURE RANGE HEATING (F°) -4 - 109
ENERGY EFFICIENCY RATING (EER) 13.65
SEASONAL ENERGY EFFICIENCY RATING (SEER) 20.0
VOLTAGE 115
PHASE 1
AMPS COOLING 7.53 / 10.8
AMPS HEATING 10.4 / 13.0
MAX OVERLOAD PROTECTION AMPS 20
WATTS COOLING 862 / 1,236
WATTS HEATING 1,190 / 1,496
DEHUMIDIFICATION PINTS / HOUR 2.1
AIR HANDLER DECIBELS (DBA) 35
CONDENSER DECIBELS (DBA) 57
DESCRIPTION Cool, Heat, Dehumidify
APPROVAL ETL, ARI Performance Certified 210/240, Energy Star Qualified
LIMITED WARRANTY YEARS 3
MANUFACTURERS PART NUMBER PMS121HX
MODEL 653502
Base Model Number 653502


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Pridiom® Ductless Air Conditioner Inverter PMS091HX - 10000 BTU 19 SEER

Pridiom® Ductless Air Conditioner Inverter PMS091HX - 10000 BTU 19 SEER

FREE Shipping
See Best
Price In Cart
More Info
Add to Cart
Ductless Air Conditioner - Global 9000 BTU 19 SEER - Inverter

Ductless Air Conditioner - Global 9000 BTU 19 SEER - Inverter

FREE Shipping
From $849.00
More Info
Add to Cart
Ductless Air Conditioner  - Global 24000 BTU 18 SEER - Inverter

Ductless Air Conditioner - Global 24000 BTU 18 SEER - Inverter

FREE Shipping
From $1,399.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)