

 |
Browse Air Conditioners (714 Items) |
|
 |
Pridiom® Ductless Air Conditioner Inverter PMS241HX - 24000 BTU 16 SEER |
| |
|
 |
|
 |
|
 |
|

 |
 |
 |
 |
|
|
|
|
| |
|
|
|
Pridiom® Ductless Air Conditioner Inverter PMS241HX - 24000 BTU 16 SEER |
|
|
|
|
| Total for 2 items is $1,685.00 |
 |
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Warranty |
 |
|
 |
Product Q&A |
 |
|
|
 |
Pridiom Single Zone Ductless Split Air Conditioner With Heat Pump 24,000 BTU 208/230 VOLT
Inverter ductless air conditioners provide consumers with cooling and heating solutions that are environmentally friendly utilizing R410A refrigerant. Conserve energy by cooling or heating only the spaces where you are. Inverter heat pump technology constantly adjusts output to maximize comfort and minimize energy cost. Includes remote control for ease of operation. Features dehumidification mode, auto swing louvers, auto-restart, sleep mode and low ambient operation. Temperature display on indoor unit. Installation kit includes 25’L line set, 25’L connecting wire and wall sleeve. ETL, ARI Preformance Certified 210/240. 3 Year Limited Warranty.
Click here to view the User Manual.
Click here to view installation manual sheet.
|
 |
|
 |
| Product Specifications |
| BRAND |
Pridiom |
| INDOOR WIDTH INCHES |
52 |
| INDOOR DEPTH INCHES |
12 |
| INDOOR HEIGHT INCHES |
15-1/2 |
| OUTDOOR WIDTH INCHES |
40-1/8 |
| OUTDOOR DEPTH INCHES |
17-1/8 |
| OUTDOOR HEIGHT INCHES |
34 |
| COLOR FINISH |
White |
| ASSEMBLY |
Assembled |
| BTU COOLING |
24,000 |
| BTU HEATING |
28,000 |
| CFM HIGH |
677 |
| CFM MEDIUM |
588 |
| CFM LOW |
518 |
| RPM |
1,080 / 1,180 / 1,280 |
| SPEEDS |
3 |
| REFRIGERANT |
R-410A |
| COOLING SQUARE FEET |
1,400 |
| TEMPERATURE RANGE COOLING (F°) |
5 - 131 |
| TEMPERATURE RANGE HEATING (F°) |
-4 - 109 |
| ENERGY EFFICIENCY RATING (EER) |
10.9 |
| SEASONAL ENERGY EFFICIENCY RATING (SEER) |
16.0 |
| VOLTAGE |
230 / 208 |
| PHASE |
1 |
| AMPS COOLING |
11.09 / 12.22 |
| AMPS HEATING |
10.24 / 12.23 |
| MAX OVERLOAD PROTECTION AMPS |
25 |
| WATTS COOLING |
2,504 / 2,765 |
| WATTS HEATING |
2,314 / 2,768 |
| DEHUMIDIFICATION PINTS / HOUR |
4.4 |
| AIR HANDLER DECIBELS (DBA) |
44 |
| CONDENSER DECIBELS (DBA) |
57 |
| DESCRIPTION |
Cool, Heat, Dehumidify |
| APPROVAL |
ETL, ARI Performance Certified 210/240 |
| LIMITED WARRANTY YEARS |
3 |
| MANUFACTURERS PART NUMBER |
PMS241HX |
| MODEL |
653504 |
| Base Model Number |
653504 |
|
|
|
|
 |
|
|