Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pridiom® Classic Series Ductless Air Conditioner Inverter PMS091HX - 9000 BTU 19 SEER

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Pridiom® Classic Series Ductless Air Conditioner Inverter PMS091HX - 9000 BTU 19 SEER

Item #: WB653501

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $1,170.00
Clearance Price: $880.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Pridiom® Classic Series Ductless Air Conditioner Inverter PMS091HX - 9000 BTU 19 SEER
Inverter ductless air conditioners provide consumers with cooling and heating solutions that are environmentally friendly utilizing R410A refrigerant. Conserve energy by cooling or heating only the spaces where you are. Inverter heat pump technology constantly adjusts output to maximize comfort and minimize energy cost. Includes remote control for ease of operation. Features dehumidification mode, auto swing louvers, auto-restart, sleep mode and low ambient operation. Temperature display on indoor unit. Installation kit includes 25’L line set, 25’L connecting wire and wall sleeve. Outdoor units come pre-charged with refrigerant. ETL, AHRI Performance Certified 210/240. 3 Year Limited Warranty. Optional Wall Bracket Sold Separately, WB653543.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDPridiom®
    • INDOOR WIDTH INCHES36-3/8
    • INDOOR DEPTH INCHES8-7/8
    • INDOOR HEIGHT INCHES11-1/2
    • OUTDOOR WIDTH INCHES30
    • OUTDOOR DEPTH INCHES11-3/8
    • OUTDOOR HEIGHT INCHES23-3/8
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BTU COOLING9,000
    • BTU HEATING10,000
    • CFM HIGH442
    • CFM MEDIUM383
    • CFM LOW324
    • RPM850 / 1,000 / 1,150
    • SPEEDS3
    • REFRIGERANTR-410A
    • COOLING SQUARE FEET400
    • TEMPERATURE RANGE COOLING (F°)5 to 112
    • TEMPERATURE RANGE HEATING (F°)to -116
    • ENERGY EFFICIENCY RATING (EER)14
    • SEASONAL ENERGY EFFICIENCY RATING (SEER)19
    • VOLTAGE115
    • PHASE1
    • AMPS COOLING7.2 / 9/6
    • AMPS HEATING9.6 / 15
    • MAX OVERLOAD PROTECTION AMPS20
    • WATTS COOLING2,600
    • WATTS HEATING2,900
    • DEHUMIDIFICATION PINTS / HOUR2.1
    • AIR HANDLER DECIBELS (DBA)39
    • CONDENSER DECIBELS (DBA)53
    • DESCRIPTIONCool, Heat, Dehumidify
    • APPROVALETL, AHRI Performance Certified 210/240
    • CERTIFICATIONSETL, AHRI Performance Certified 210/240
    • LIMITED WARRANTY YEARS3
    • MANUFACTURER'S PART NUMBERPMS091HX
    • SEER19
    • SERIESClassic
    • Base Model Number653501
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Does this unit come precharged with R410A?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

what amp circuit breakers are required for this system?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:68