Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Turbo Air Ductless Air Conditioner TAS-18VH - 18,000 BTU 13.1 SEER

Turbo Air Ductless Air Conditioner TAS-18VH - 18,000 BTU 13.1 SEER

Item #: WBB502989

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,226.00
Product Information
Warranty
Product Q&A
Accessories
Turbo Air Ductless Mini Split Air Conditioner 18000 BTU Heat Pump 13.1 SEER

Made of high quality materials for long lasting durability. Soft, dry operation mode allows for dry and safe areas. Washable grille, deodorizing filter and anti-bacteria filter provide circulation of clean air. Auto operation, self-diagnosis function, sleep mode auto control and 24 hour on/off timer provide optimal performance and safety. Includes wireless remote controller, quiet operation mode and 2 way auto swing. Color white. Indoor size is 51"W x 13"D x 16"H. Outdoor size is 41"W x 17"D x 34"H. 208/230 Volt. Line set not included. Must be installed by a licensed contractor.

Product Specifications

    • BRANDTurbo Air
    • HEIGHT FEETIndoor 21 Outdoor 21
    • INDOOR WIDTH INCHES51
    • INDOOR DEPTH INCHES13
    • INDOOR HEIGHT INCHES16
    • OUTDOOR WIDTH INCHES41
    • OUTDOOR DEPTH INCHES17
    • OUTDOOR HEIGHT INCHES34
    • GAS PIPE SIZE INCHES5/8
    • LENGTH RUN FEETIndoor 49 Outdoor 49
    • LIQUID PIPE SIZE INCHES3/8
    • WEIGHT LBS178.00
    • COLOR FINISHWHITE
    • BTU HIGH18,000
    • CFM HIGH610
    • REFRIGERANTR-410A
    • SEASONAL ENERGY EFFICIENCY RATING (SEER)13.1
    • VOLTAGE208-230
    • HERTZ (HZ)60
    • RUNNING CURRENT5.4
    • WATTS1230
    • AIR HANDLER DECIBELS (DBA)38
    • COMPRESSOR DECIBELS51
    • TYPEHeat Pump
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY YEARS2-years Parts & 5-years Compressor
    • MANUFACTURER'S PART NUMBERTAS-18VH
    • APPLICATIONCommercial
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.