Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Turbo Air Ductless Air Conditioner TAS-24VH - 24,000 BTU 13.1 SEER W/ Heat Pump
See all 10 items in product family

Turbo Air Ductless Air Conditioner TAS-24VH - 24,000 BTU 13.1 SEER W/ Heat Pump

Item #: WBB503037

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,533.00
Product Information
Product Q&A
Accessories
Turbo Air Ductless Mini Split Air Conditioner TAS-24VH - 24000 BTU 13.1 SEER, W/ Heat Pump. Ideal For Most Cooling Applications.

Ductless Mini Split A/C Single Zone has Soft Dry Operation Mode to provide dry and safe work areas. Self Diagnosis Function, Sleep Mode Auto Control and 24 Hour On/Off Timer propvide optimum performance. Washable Grille, Deodorizing Filter and Anti-Bacteria Filter ensure clean air circulation. Wireless Remote Controller, Circulation Operation Mode and 4 Way Auto Swing included. 208/230 Volt. Line set not included. Must be installed by a licensed contractor.

Product Specifications

    • BRANDTurbo Air
    • HEIGHT FEETIndoor 22 Outdoor 23
    • INDOOR WIDTH INCHES57
    • INDOOR DEPTH INCHES13
    • INDOOR HEIGHT INCHES16
    • OUTDOOR WIDTH INCHES41
    • OUTDOOR DEPTH INCHES18
    • OUTDOOR HEIGHT INCHES35
    • GAS PIPE SIZE INCHES5/8
    • LENGTH RUN FEETIndoor 49 Outdoor 49
    • LIQUID PIPE SIZE INCHES3/8
    • WEIGHT LBS178.00
    • COLOR FINISHWHITE
    • BTU HIGH24,000
    • CFM HIGH766
    • REFRIGERANTR-410A
    • SEASONAL ENERGY EFFICIENCY RATING (SEER)13.1
    • VOLTAGE208-230
    • HERTZ (HZ)60
    • RUNNING CURRENT8.6
    • WATTS1980
    • AIR HANDLER DECIBELS (DBA)38
    • COMPRESSOR DECIBELS57
    • TYPEHeat Pump
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY YEARS2-years Parts & 5-years Compressor
    • MANUFACTURER'S PART NUMBERTAS-24VH
    • APPLICATIONCommercial
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.