Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Conditioners


(698 Items)
Sub Category
Ductless Split Air Conditioner (46)
Remove
Turbo Air Ductless Air Conditioner TAS-24EH - 24,000 BTU 16 SEER
Remove

      Items
Turbo Air Ductless Air Conditioner TAS-24EH - 24,000 BTU 16 SEER Turbo Air Ductless Air Conditioner TAS-24EH - 24,000 BTU 16 SEER


Turbo Air Ductless Air Conditioner TAS-24EH - 24,000 BTU 16 SEER
Turbo Air Ductless Air Conditioner TAS-24EH - 24,000 BTU 16 SEER
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB502991
Price: $1,599.00
Protect your purchase with a service plan
$179.99
$269.99
$215.99
$323.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

Turbo Air Ductless Mini Split Air Conditioner 24000 BTU Inverter Heat Pump 16 SEER

Made of high quality materials for long lasting durability. Twin rotary compressor dramatically reduces vibration and noise during operation. Adjusts capacity according to room temperature. Accurate sensing of cooling or heating loads prevents frequent changes in capacity and ensures efficient, economical operation. Soft, dry operation mode allows for dry and safe areas. Washable grille, deodorizing filter and anti-bacteria filter provide circulation of clean air. Includes wireless remote controller. Color white. Indoor size is 57"W x 12"D x 16"H. Outdoor size is 41"W x 18"D x 35"H. 208/230 Volt. Line set not included. Must be installed by a licensed contractor.

Product Specifications
BRAND Turbo Air
HEIGHT FEET Indoor 32.8 Outdoor 32.8
INDOOR WIDTH INCHES 57
INDOOR DEPTH INCHES 12
INDOOR HEIGHT INCHES 16
OUTDOOR WIDTH INCHES 41
OUTDOOR DEPTH INCHES 18
OUTDOOR HEIGHT INCHES 35
GAS PIPE SIZE INCHES 5/8
LENGTH RUN FEET Indoor 82 Outdoor 82
LIQUID PIPE SIZE INCHES 3/8
WEIGHT LBS 165.00
COLOR FINISH WHITE
BTU HIGH 24,000
CFM HIGH 677
REFRIGERANT R-410A
SEASONAL ENERGY EFFICIENCY RATING (SEER) 16
VOLTAGE 208-230
HERTZ (HZ) 60
RUNNING CURRENT 9.6
WATTS 2390
AIR HANDLER DECIBELS (DBA) 44
COMPRESSOR DECIBELS 121
COMPRESSOR TYPE DC inverter
TYPE Inverter Heat Pump
PACKAGE QUANTITY 1
MANUFACTURERS PART NUMBER TAS-24EH


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Quick-Sling Mini-Split Stand QSMS1201 - 36"L x 20-1/4"W x 12-1/2"H

Quick-Sling Mini-Split Stand QSMS1201 - 36"L x 20-1/4"W x 12-1/2"H

From $102.95
select
Qty: Add to Cart
Quick-Sling Mini-Split Wall Mounted Bracket QSWB1000 - 32-1/2"L x 22"W

Quick-Sling Mini-Split Wall Mounted Bracket QSWB1000 - 32-1/2"L x 22"W

From $102.95
select
Qty: Add to Cart
Quick-Sling Mini-Split Stand QSMS1801 - 36"L x 20-1/4"W x 18-3/4"H

Quick-Sling Mini-Split Stand QSMS1801 - 36"L x 20-1/4"W x 18-3/4"H

From $102.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)