Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Turbo Air Ductless Air Conditioner TAS-09VH - 9,000 BTU 13.1 SEER
See all 10 items in product family

Turbo Air Ductless Air Conditioner TAS-09VH - 9,000 BTU 13.1 SEER

Item #: WBB502894

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $969.00
Product Information
Product Q&A
Accessories
Turbo Air Ductless Mini Split Air Conditioner 9,000 BTU Heat Pump 13.1 SEER

Made of high quality materials for long lasting durability. Soft, dry operation mode allows for dry and safe areas. Washable grille, deodorizing filter and anti-bacteria filter provide circulation of clean air. Auto operation, self-diagnosis function, sleep mode auto control and 24 hour on/off timer provide optimal performance and safety. Includes wireless remote controller, quiet operation mode and 2 way auto swing. Color finish is white. Indoor size is 34"W x 11"D x 14"H. Outdoor size is 36"W x 13"D x 23"H. 115 Volt. Line Set not Included. Must be installed by a licensed contractor.

Product Specifications

  • BRANDTurbo Air
  • HEIGHT FEETIndoor 21 Outdoor 21
  • INDOOR WIDTH INCHES34
  • INDOOR DEPTH INCHES11
  • INDOOR HEIGHT INCHES14
  • OUTDOOR WIDTH INCHES36
  • OUTDOOR DEPTH INCHES13
  • OUTDOOR HEIGHT INCHES23
  • GAS PIPE SIZE INCHES1/2
  • LENGTH RUN FEETIndoor 49 Outdoor 50
  • LIQUID PIPE SIZE INCHES1/4
  • WEIGHT LBS89.00
  • COLOR FINISHWHITE
  • BTU HIGH9,000
  • CFM HIGH360
  • REFRIGERANTR-410A
  • SEASONAL ENERGY EFFICIENCY RATING (SEER)13.1
  • VOLTAGE115
  • HERTZ (HZ)60
  • RUNNING CURRENT6.8
  • WATTS745
  • AIR HANDLER DECIBELS (DBA)36
  • COMPRESSOR DECIBELS46
  • TYPEHeat Pump
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY YEARS2-years Parts & 5-years Compressor
  • MANUFACTURER'S PART NUMBERTAS-09VH
  • APPLICATIONCommercial

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.