Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Conditioners


(698 Items)
Sub Category
Ductless Split Air Conditioner (46)
Remove
Turbo Air Ductless Air Conditioner TAS-18MVHN/O - 18,000BTU Cool 19,000 Heat
Remove

      Items
Turbo Air Ductless Air Conditioner TAS-18MVHN/O -  18,000BTU Cool 19,000 Heat Turbo Air Ductless Air Conditioner TAS-18MVHN/O - 18,000BTU Cool 19,000 Heat


Turbo Air Ductless Air Conditioner TAS-18MVHN/O -  18,000BTU Cool 19,000 Heat
Turbo Air Ductless Air Conditioner TAS-18MVHN/O - 18,000BTU Cool 19,000 Heat
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB502987
Price: $1,668.00
Protect your purchase with a service plan
$179.99
$269.99
$215.99
$323.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

Ductless Mini Split Multi Zone Air Conditioner 18,000 BTU Ideal For Cooling Applications.

Ductless Mini Split Multi Zone Air Conditioner has a Soft Dry Operation Mode and Self Diagnosis Function for optimum performance. Auto Operation, Sleep Mode Auto Control and 24 Hour On/Off Timer provide safety. Washable Grille, Deodorizing Filter and Anti-Bacteria Filter ensure clean air circulation. Wireless Remote Controller, Circulation Operation Mode and 4 Way Auto Swing included. Line set not included. Must be installed by a licensed contractor.

Product Specifications
BRAND Turbo Air
INDOOR WIDTH INCHES 31-1/3
INDOOR DEPTH INCHES 6-1/2
INDOOR HEIGHT INCHES 10-3/4
OUTDOOR WIDTH INCHES 33-1/3
OUTDOOR DEPTH INCHES 13-1/3
OUTDOOR HEIGHT INCHES 27-1/3
WEIGHT LBS 126.00
ASSEMBLY Assembled
BTU COOLING 18,000
ZONES 2
REFRIGERANT R410-A
TON 1.5
ENERGY EFFICIENCY RATING (EER) 11.3
SEASONAL ENERGY EFFICIENCY RATING (SEER) 16
VOLTAGE 208/230
HERTZ (HZ) 60
AMPS 11
CONDENSER DECIBELS (DBA) 55
COMPRESSOR TYPE DC Inverter
MANUFACTURERS PART NUMBER TAS-18MVHN-O


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Pridiom® Ductless Air Conditioner Inverter PMS091HX - 10000 BTU 19 SEER

Pridiom® Ductless Air Conditioner Inverter PMS091HX - 10000 BTU 19 SEER

FREE Shipping
See Best
Price In Cart
More Info
Add to Cart
Ductless Air Conditioner - Global 9000 BTU 19 SEER - Inverter

Ductless Air Conditioner - Global 9000 BTU 19 SEER - Inverter

FREE Shipping
From $849.00
More Info
Add to Cart
Ductless Air Conditioner  - Global 24000 BTU 18 SEER - Inverter

Ductless Air Conditioner - Global 24000 BTU 18 SEER - Inverter

FREE Shipping
From $1,399.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)