Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LG Ductless Split Air Conditioner LS120HSV4- 11200 BTU 20 SEER

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

LG Ductless Split Air Conditioner LS120HSV4- 11200 BTU 20 SEER

Item #: WB600545

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $1,302.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
LG Single Zone Ductless Split Air Conditioner With Heat Pump 11,200 BTU are ideal cooling and heating solutions. Conserves energy by cooling or heating only the spaces needed. Inverter heat pump technology adjusts output to maximize comfort and minimize energy cost. Uses environmentally friendly R410A refrigerant. Remote control provides ease of operation. Features dehumidification mode, auto swing louvers, auto-restart, sleep mode and low ambient operation. Temperature display on indoor unit. Interior Unit Includes wall unit, installation plate & hardware, remote control, batteries, holder & holder hardware and installation manual. Exterior unit has sufficient refrigerant for charging indoor coil and a 25' line set. Line set is not included. Must be installed by a licensed contractor. ETL, ARI Preformance Certified 210/240. 3 Year Limited Warranty.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDLG
    • INDOOR WIDTH INCHES34-13/16
    • INDOOR DEPTH INCHES8-1/4
    • INDOOR HEIGHT INCHES11-1/4
    • OUTDOOR WIDTH INCHES30-5/16
    • OUTDOOR DEPTH INCHES11-5/16
    • OUTDOOR HEIGHT INCHES21-7/16
    • ASSEMBLYAssembled
    • BTU COOLING11,200
    • BTU HEATING13,300
    • CFM HIGH350
    • CFM MEDIUM210
    • CFM LOW280
    • SPEEDS7
    • REFRIGERANTR410-A
    • COOLING SQUARE FEET450
    • TEMPERATURE RANGE COOLING (F°)64-86
    • TEMPERATURE RANGE HEATING (F°)60-86
    • ENERGY EFFICIENCY RATING (EER)12.5
    • SEASONAL ENERGY EFFICIENCY RATING (SEER)20
    • SEASONAL HEATING PERFORMANCE FACTOR (SHPF)11.3
    • VOLTAGE208 / 230
    • PHASE1
    • HERTZ (HZ)60
    • DEHUMIDIFICATION PINTS / HOUR3.0
    • AIR HANDLER DECIBELS (DBA)39/33/24/19
    • CONDENSER DECIBELS (DBA)45
    • TYPESystem
    • DESCRIPTIONHigh Efficiency Standard
    • LIMITED WARRANTY YEARS2 Yrs Parts; 5 Years Compressor
    • MANUFACTURER'S PART NUMBERLS120HSV4
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great

Your review: Works great and has a lot of great features.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.200.170:62