Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Conditioners


(698 Items)
Sub Category
Ductless Split Air Conditioner (46)
Remove
Ductless Air Conditioner - Global 24000 BTU 18 SEER - Inverter
Remove

      Items
Ductless Air Conditioner  - Global 24000 BTU 18 SEER - Inverter Ductless Air Conditioner - Global 24000 BTU 18 SEER - Inverter


Ductless Air Conditioner  - Global 24000 BTU 18 SEER - Inverter
GLOBAL SINGLE ZONE DUCTLESS SPLIT HEAT PUMP 24000 BTU 230 /208 VOLT GLOBAL SINGLE ZONE DUCTLESS SPLIT HEAT PUMP 24000 BTU 230 /208 VOLT GLOBAL SINGLE ZONE DUCTLESS SPLIT HEAT PUMP 24000 BTU 230 /208 VOLT GLOBAL SINGLE ZONE DUCTLESS SPLIT HEAT PUMP 24000 BTU 230 /208 VOLT      
see additional photos
Ductless Air Conditioner - Global 24000 BTU 18 SEER - Inverter
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB600517
FREE Shipping within the contiguous US
Price: $1,399.00
Protect your purchase with a service plan
$129.99
$194.99
$155.99
$233.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Warranty
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

Global Single Zone Ductless Split Air Conditioner With Heat Pump 24000 BTU 208/230 Volt is made of high quality materials for long lasting durability. Provides cooling during hot months and heating in cold months. Split design provides indoor (evaporator unit) and outdoor components (condensing unit). Indoor unit hangs on a metal bracket attached to interior wall and includes air inlet, front panel, air flow outlet with grille and interior air filters to capture dirt or dust. Outdoor unit provides side and rear air inlets, outlets and connection valves. System operated by wireless remote control (included). Set remote control to desired temperature and system maintains temperature. Includes installation kit (25' line set) for ease of use and operation. Maximum Installation Elevation is 26-1/4 ft. Energy Star compliant. Color finish is White. Must be installed by a licensed contractor. Global Units come 3 year in home service parts and labor warranty plus a 5 year sealed system warranty.

Watch Product Video


Click here to view installation manual.

Click here to view user's manual.

Product Specifications
BRAND Global
INDOOR WIDTH INCHES 56-7/8
INDOOR DEPTH INCHES 10-7/8
INDOOR HEIGHT INCHES 13-3/8
OUTDOOR WIDTH INCHES 35-4/16
OUTDOOR DEPTH INCHES 13
OUTDOOR HEIGHT INCHES 33-14/16
GAS PIPE SIZE INCHES 5/8
LIQUID PIPE SIZE INCHES 3/8
WEIGHT LBS Indoor-57/Outdoor-157
COLOR FINISH White
ASSEMBLY Assembled
BTU COOLING 24,000
BTU HEATING 24,600
CFM HIGH 940
SPEEDS 3
REFRIGERANT R410-A
COOLING SQUARE FEET 1,400
ENERGY EFFICIENCY RATING (EER) 12.5
SEASONAL ENERGY EFFICIENCY RATING (SEER) 18
VOLTAGE 208/230
HERTZ (HZ) 60
AMPS COOLING 12
AMPS HEATING 12
MINIMUM CIRCUIT AMPACITY (MCA) 16
WATTS COOLING 1920
WATTS HEATING 1890
AIR HANDLER DECIBELS (DBA) 50/48/46
CONDENSER DECIBELS (DBA) 59
DESCRIPTION Global Single Zone Ductless Split System - 24,000 BTU
APPROVAL Energy Star
ENERGY STAR RATED Yes
LIMITED WARRANTY YEARS 3 Yr Parts & Labor/ 5 Yr. Sealed System


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Quick-Sling Mini-Split Stand QSMS1201 - 36"L x 20-1/4"W x 12-1/2"H

Quick-Sling Mini-Split Stand QSMS1201 - 36"L x 20-1/4"W x 12-1/2"H

From $102.95
select
Qty: Add to Cart
Quick-Sling Mini-Split Stand QSMS1801 - 36"L x 20-1/4"W x 18-3/4"H

Quick-Sling Mini-Split Stand QSMS1801 - 36"L x 20-1/4"W x 18-3/4"H

From $102.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)