Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LG Air Conditioner 18K BTU Heat Pump, Single Zone High Efficient Inverter

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

LG Air Conditioner 18K BTU Heat Pump, Single Zone High Efficient Inverter

Item #: WB653515

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,890.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
LG HIGH WALL MINI-SPLIT AIR CONDITIONERS
18,000 BTU Heat Pump Unit with High Efficiency Inverter
LG high wall split air conditioners provide customers with excellent performance and innovative design. Innovative systems are split into indoor and outdoor units. Interior unit include remote control for easy use. R-410A refrigerant is environmentally friendly. Plasma air purifying system is a 4-stage system that features a large, permanent filter and an electronic air purifier that captures microscopic contaminants like dust, mite, pollen and pet fur. Features dehumidification mode, electronically controlled louvers, auto-restart and sleep mode. Temperature display on indoor unit. Gold Fin™ corrosion resistant finish. Eliminates need for duct work or sheet metal. Inverter Heat Pump Air Conditioners use a variable speed compressor that continues to operate at low speed to maintain proper temperature. Inverter provides quiet operation and uses less energy than conventional ACs.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDLG
    • INDOOR WIDTH INCHES40-3/5
    • INDOOR DEPTH INCHES9-21/25
    • INDOOR HEIGHT INCHES12-4/5
    • OUTDOOR WIDTH INCHES34-3/10
    • OUTDOOR DEPTH INCHES12-3/5
    • OUTDOOR HEIGHT INCHES25-15/19
    • WEIGHT LBS169.8
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BTU COOLING18,000
    • BTU HEATING20,200
    • CFM HIGH530
    • CFM MEDIUM470
    • CFM LOW400
    • SPEEDS4
    • REFRIGERANTR-410A
    • COOLING SQUARE FEET850
    • TEMPERATURE RANGE COOLING (F°)64 to 86
    • TEMPERATURE RANGE HEATING (F°)60 to 86
    • ENERGY EFFICIENCY RATING (EER)12.5
    • SEASONAL ENERGY EFFICIENCY RATING (SEER)19.0
    • VOLTAGE208 / 230
    • PHASE1
    • HERTZ (HZ)60
    • AMPS9.7
    • MINIMUM CIRCUIT AMPACITY (MCA)12.4
    • DEHUMIDIFICATION PINTS / HOUR3.0
    • AIR HANDLER DECIBELS (DBA)42
    • CONDENSER DECIBELS (DBA)51
    • TYPESingle Zone System
    • DESCRIPTIONHigh Efficiency Standard
    • APPROVALETL 3091879
    • CERTIFICATIONSETL Listed
    • LIMITED WARRANTY YEARS2
    • MANUFACTURER'S PART NUMBERLS180HSV4
    • MODEL653515
    • HSPF9.7
    • LIQUID CONNECTION SIZE INCHES3/8
    • Base Model Number653515
    • SEER19
    • SUCTION CONNECTION SIZE INCHES5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!