Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pridiom® 18000 BTU Comfort Series Mini-Split System

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Pridiom® 18000 BTU Comfort Series Mini-Split System

Item #: WBB1499885

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,429.00

with FREE shipping today! (within the contiguous US)

Product Information
Warranty
Product Q&A
This 18000 BTU system is inverter driven and in many areas can be used for most of the year. This system is ideal for areas up to 750 sq. ft w/ 8' or lower ceilings, w/ good insulation. Outdoor units come pre-charged with refrigerant.

Click For User's Manual

Click For Installation Manual

Product Specifications

    • BRANDPridiom®
    • INDOOR WIDTH INCHES35-3/5
    • INDOOR DEPTH INCHES7-4/5
    • INDOOR HEIGHT INCHES10-4/5
    • OUTDOOR WIDTH INCHES28-8/9
    • OUTDOOR DEPTH INCHES11-1/5
    • OUTDOOR HEIGHT INCHES23-1/5
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel, Plastic, And Aluminum
    • BTU COOLING18,000
    • BTU HEATING18,000
    • CFM HIGH442
    • CFM MEDIUM389
    • CFM LOW283
    • SPEEDS3
    • REFRIGERANTR-410A
    • COOLING SQUARE FEET700
    • TEMPERATURE RANGE COOLING (F°)15 -122
    • TEMPERATURE RANGE HEATING (F°)5 - 86
    • ENERGY EFFICIENCY RATING (EER)9
    • SEASONAL ENERGY EFFICIENCY RATING (SEER)15
    • VOLTAGE240
    • PHASE1
    • HERTZ (HZ)60
    • MAX OVERLOAD PROTECTION AMPS20
    • WATTS COOLING1,920
    • WATTS HEATING1,750
    • DEHUMIDIFICATION PINTS / HOUR1.8
    • AIR HANDLER DECIBELS (DBA)31
    • CONDENSER DECIBELS (DBA)59
    • INCLUDES(1) 18K BTU HP Evap. & (1) 18K BTU HP Cond. w/ Install Kit
    • APPROVALETL/cETL
    • ENERGY STAR RATEDNo
    • LIMITED WARRANTY YEARS5-Year Compressor; 3-Years Parts; 1-Year Limited Labor
    • MANUFACTURER'S PART NUMBERPMS185CO
    • MOTOR RPM (HIGH)1,250
    • MOTOR RPM (MED)800
    • MOTOR RPM (LOW)1,100
Have A Question About This Product?
4 Question | 4 | Answer

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.