Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Conditioners


(698 Items)
Sub Category
Window Air Conditioner (73)
Remove
Frost King Central Air Conditioner Cover, 34" Diameter x 30", Round
Remove

      Items
Frost King Central Air Conditioner Cover, 34" Diameter x 30", Round Frost King Central Air Conditioner Cover, 34" Diameter x 30", Round


Frost King Central Air Conditioner Cover, 34" Diameter x 30", Round
Frost King Central Air Conditioner Cover, 34" Diameter x 30", Round
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB473293
Price: $14.75 ea.
(Sold in pkg of 6, $88.50)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Frost King Central Air Conditioner Cover, 34" Diameter x 30", Round

Central air conditioner cover made of heavy duty reinforced polyethylene that is winterized to stand up to the elements. Elastic straps are attached to provide a secure fit around your outdoor unit. 34" diameter x 30" - 9 mil. Round shape.

Product Specifications
BRAND Frost King
LENGTH INCHES ----
WIDTH INCHES ----
HEIGHT INCHES 30
DESCRIPTION Central Air Conditioner Cover, 34" Diam. X 30", 9 Mil, Round
DISTRIBUTOR PART NUMBER CC30XH


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Through the Wall Air Conditioner - Global - MWW-08CRN1-BI4 -  8000 BTU

Through the Wall Air Conditioner - Global - MWW-08CRN1-BI4 - 8000 BTU

FREE Shipping
From $324.00
More Info
Add to Cart
Window Air Conditioner  - Global - MWK-08CRN1-BJ8 -  8000 BTU

Window Air Conditioner - Global - MWK-08CRN1-BJ8 - 8000 BTU

FREE Shipping
From $199.00
More Info
Add to Cart
Frost King Large Air Conditioner Support Bracket

Frost King Large Air Conditioner Support Bracket

From $42.95
More Info
Add to Cart
Global Sleeve for Through the Wall Air Conditioner WSTTW

Global Sleeve for Through the Wall Air Conditioner WSTTW

From $84.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)