Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Window Air Conditioners

Window air conditioners are compact cooling units designed to regulate the temperature within enclosed spaces, including offices, apartments, classrooms, and industrial environments. These cooling units are designed to fit into standard windows, utilizing the window opening to exhaust warm air and draw in fresh, cooler air. Window AC units are self-contained, featuring a single casing that houses all components, including the compressor, condenser, evaporator, and fan.
67 Results

Window Air Conditioners Cool Only

Window Air Conditioners Cool Only
Our cool-only window air conditioners provide convenient, energy-efficient temperature control while minimizing energy costs for overall savings. They are perfect for educational and residential facilities, classrooms, apartments, and more. These window air conditioners feature a digital display for easy operation and are available in a variety of cooling BTUs.
CompareImageBTU CoolingCoverage AreaWidthDepthHeightBrandModel #Price
Frigidaire® Window Air Conditioner, Mechanical, 5000 BTU, 115V, R32
5000
150 ft²
16 in
15-1/4 in
12 in
Frigidaire
WBB3781931$189.95
Global Industrial™ Window Air Conditioner, 6,000 BTU, 115V
6000
250 ft²
16 in
12-1/2 in
15-1/4 in
Global Industrial
Ships Same Day
WB293068
$215.95was $319.95
Save $104.00 (33%)
Amana® Window Air Conditioner, Electronic, Remote, 10000 BTU, 12.1 EER, 115V, R32
10000
450 ft²
21-1/2 in
19-13/16 in
15-3/16 in
Amana
WBB3781926$349.99
Frigidaire® Window Air Conditioner, Electronic, Remote, 6000 BTU, 115V, R32
6000
250 ft²
16 in
13-1/4 in
12-1/8 in
Frigidaire
WBB3781933$249.00
Perfect Aire® Mechanical Window Air Conditioner, 5000 BTU, 115V, R32
5000
100-150 ft²
16 in
13-1/4 in
12 in
Perfect Aire
Ships Same Day
WBB3194499
$145.95was $179.95
Save $34.00 (19%)
Perfect Aire® Window Air Conditioner, 12000 BTU, 115V, R32
12000
450-500 ft²
21-1/2 in
19 in
14-3/4 in
Perfect Aire
Ships Same Day
WBB3194509
$289.95was $355.95
Save $66.00 (19%)
Amana® Window Air Conditioner, Electronic, Remote, 15000 BTU, 11.9 EER, 115V, R32
15000
700 ft²
25-3/8 in
23-5/8 in
17-7/8 in
Amana
WBB3781930$589.99
Perfect Aire® Window Air Conditioner, 14000 BTU, 115V, R32
14000
550-700 ft²
19 in
22 in
14-3/4 in
Perfect Aire
Ships Same Day
WBB3194510
$349.95was $425.95
Save $76.00 (18%)
Friedrich® Chill Premier Inverter Smart Window Air Conditioner, E-Star, 12000 BTU, 115V, R32
12000
550 ft²
20-5/8 in
19-1/4 in
13-3/8 in
Friedrich
WBB3134848$725.00
Chill® Premier Smart Fixed Chassis Window Air Conditioner, 10000 BTU, 115V
10000
400-450 ft²
18-5/8 in
17-3/8 in
13-3/8 in
Friedrich
WBB3167789$659.00
Showing 1-10 of 48 results

Window Air Conditioners with Heat

Window Air Conditioners with Heat
Our window air conditioners with heat are ideal for temperature control in offices, condos, and more. They feature a compact design that is compatible with most windows, an auto restart to resume operation when the power goes out, and an LED temperature display. Our window air conditioners with heat are available in a wide range of heating and cooling BTUs.

Commercial Grade Window / Wall Air Conditioners

Commercial Grade Window / Wall Air Conditioners
Commercial grade window air conditioners are designed to keep even the most intense workplaces at the perfect temperature. These commercial window air conditioners are efficient and offer superior performance and reliability. They feature quietmaster technology and Wi-Fi controls and are available in a variety of BTU cooling ranges.
Commercial Grade Window / Wall Air Conditioners with Heat

Commercial Grade Window / Wall Air Conditioners with Heat