Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frigidaire® FFRH1822R2 Window Air Conditioner w/ Heat 18,500BTU Cool 16,000BTU Heat, 230V

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Frigidaire® FFRH1822R2 Window Air Conditioner w/ Heat 18,500BTU Cool 16,000BTU Heat, 230V

Item #: WBB918593

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $649.00 ea.
4+ $599.00 ea.
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Frigidaire® FFRH1822R2 Window Air Conditioner 18,500BTU Cool 16,000BTU Heat 230/208V

Our air conditioners maintain the preset room temperature, so you will remain comfortable at all times. Our antibacterial filter reduces bacteria, room odors and other airborne particles for a cool comfortable environment. These units automatically resumes operating at its previous settings when power is restored. Features three different fan speeds, for more cooling flexibility. Extend so you can adjust your unit to fit your window. Notifies you when your filter needs to be cleaned.

Warning:

Avoid fire hazard or electric shock. Do not use an extension cord or an adaptor plug. Do not remove any prong from the power cord.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDFrigidaire®
    • WIDTH INCHES23-5/8
    • DEPTH INCHES25-3/8
    • HEIGHT INCHES17-7/8
    • WEIGHT LBS113
    • COLOR FINISHWhite
    • BTU COOLING18,500
    • BTU HEATING16,000
    • FAN SPEEDS3
    • REFRIGERANTR-410A
    • COOLING SQUARE FEET1,170
    • ENERGY EFFICIENCY RATING (EER)10.7
    • VOLTAGE208/230
    • HERTZ (HZ)60
    • AMPS COOLING8.4/9.1
    • AMPS HEATING22.2/20.0
    • WATTS COOLING1,900
    • WATTS HEATING4,900
    • DEHUMIDIFICATION PINTS / HOUR5.5
    • POWER CORD LENGTH FEET5
    • TYPEMedian Heat / Cool
    • INCLUDESElectronic, 3spd
    • AIR FILTERAnti-Bact Mesh
    • APPROVALAHAM, UL/CUL (SA11087)
    • CERTIFICATIONSAHAM, UL/CUL (SA11087)
    • ENERGY STAR RATEDNo
    • LIMITED WARRANTY YEARS1 Year Full/5 Year Sealed System
    • MANUFACTURER'S PART NUMBERFFRH1822R2
    • AIR CFM (HIGH)459
    • AIR CFM (MED)406
    • AIR CFM (LOW)344
    • NOISE LEVEL DB (HIGH)60.1
    • NOISE LEVEL DB (MED)57.3
    • NOISE LEVEL DB (LOW)54.4
    • MOTOR RPM (HIGH)1080
    • MOTOR RPM (MED)960
    • MOTOR RPM (LOW)860
    • FILTER CHECKYes
    • EXHAUST VENTYes
    • CABINET LOUVERSYes
    • INSTALLATION TYPEWindow Mounted
    • AIR DISCHARGETop Full-Width
    • FILTER ACCESSTilt-Out
    • WINDOW MOUNTING KITPleated Quick Mount
    • AMP CIRCUIT30
    • WINDOW WIDTH INCHES (MIN./MAX.)26-1/2to 40-1/2
    • WALL CUT-OUT WIDTH INCHES23-7/8
    • WINDOW HEIGHT INCHES (MIN./MAX.)18-1/2
    • WALL CUT-OUT HEIGHT INCHES18
    • SHIPPING WEIGHT LBS126
    • ROOM FREEZE PROTECTION1170
    • COMBINED ENERGY EFFICIENCY RATIO (CEER)10.7
    • NEMA PLUG TYPELCDI 6-30P
    • REMOTE CONTROLFull Function with Heat
    • CONTROLSElectronic
    • POWER TYPEElectric
    • CONTROL PANEL LOCATIONCenter
    • AIR DIRECTION CONTROL8-Way
    • MAXIMUM WALL THICKNESS INCHES8
    • VENTS CLOSEDYes
    • SLIDE-OUT CHASSISYes
    • LOW VOLTAGE START-UPYes
    • REAR GRILLYes
    • SLEEP MODEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What style plug does this air conditioner/heater use? NEMA #6-20P?

Question Asked By: Jerritt , September 19, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.5.230:44