Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frigidaire® Window Air Conditioner, Casement, FRA084KT7, 8000BTU

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Frigidaire® Window Air Conditioner, Casement, FRA084KT7, 8000BTU

Item #: WBB918555

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $337.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Frigidaire® Window-Mounted Slider Casement Air Conditioner FRA084KT7, 8000 Cooling BTU

Our air conditioners maintain the preset room temperature, so you will remain comfortable at all times. Our antibacterial filter reduces bacteria, room odors and other airborne particles for a cool comfortable environment. These units automatically resumes operating at its previous settings when power is restored. Features three different fan speeds, for more cooling flexibility. Extend so you can adjust your unit to fit your window. Notifies you when your filter needs to be cleaned.

Documents

Documents are in PDF format

Product Specifications

    • BRANDFrigidaire®
    • WIDTH INCHES14-1/5
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES20-1/4
    • WEIGHT LBS60
    • COLOR FINISHWhite
    • BTU COOLING8,000
    • FAN SPEEDS3/3-
    • SPEEDS3
    • REFRIGERANTR410a
    • COOLING SQUARE FEET350
    • ENERGY EFFICIENCY RATING (EER)10.5
    • VOLTAGE115
    • HERTZ (HZ)60
    • AMPS COOLING7
    • WATTS COOLING760
    • DEHUMIDIFICATION PINTS / HOUR3
    • POWER CORD LENGTH FEET6
    • TYPESlider/Casement
    • INCLUDESElectronic Controls, Remote, 3 Speed, Energy Star
    • AIR FILTERAnti-Bact Mesh
    • CERTIFICATIONSAHAM, UL/CUL (SA11087)
    • ENERGY STAR RATEDYes
    • LIMITED WARRANTY YEARS1 Year Full/5 Year Sealed System
    • MANUFACTURER'S PART NUMBERFRA084KT7
    • AIR CFM (HIGH)263
    • AIR CFM (MED)228
    • AIR CFM (LOW)199
    • NOISE LEVEL DB (HIGH)55.1
    • NOISE LEVEL DB (MED)51.4
    • NOISE LEVEL DB (LOW)48.4
    • MOTOR RPM (HIGH)1062
    • AUTO COOL FUNCTIONYes
    • EXHAUST VENTYes
    • HORSEPOWER COOLING1.02
    • INSTALLATION TYPEWindow Mounted
    • CONTROLSElectronic
    • CONTROL PANEL LOCATIONTop Full-Width
    • MAXIMUM WALL THICKNESS INCHES8-1/2
    • WINDOW WIDTH INCHES (MIN./MAX.)15-1/2
    • WINDOW HEIGHT INCHES (MIN./MAX.)21-1/2 to 40
    • WINDOW MOUNTING KITHigh Window
    • FILTER ACCESSSlide-Out
    • AIR DIRECTION CONTROL4-way
    • AIR DISCHARGETop Part-Width
    • REMOTE CONTROLFull Function
    • AMP CIRCUIT20
    • SHIPPING WEIGHT LBS78
    • ROOM FREEZE PROTECTION350
    • LOW VOLTAGE START-UPYes
    • FILTER CHECKYes
    • CABINET LOUVERSYes
    • VENTS CLOSEDYes
    • SLEEP MODEYes
    • ENERGY STAR® CERTIFIEDYes
    • NEMA PLUG TYPELCDI 5-15P
    • POWER TYPEElectric
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.