Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Conditioners


(698 Items)
Sub Category
Window Air Conditioner (73)
Remove
GE Wall Air Conditioner AJCQ12ACD - 12100 BTU
Remove

      Items
GE Wall Air Conditioner AJCQ12ACD -  12100 BTU GE Wall Air Conditioner AJCQ12ACD - 12100 BTU


GE Wall Air Conditioner AJCQ12ACD -  12100 BTU
GE 24,200BTU /23,800 BTU 208/230 Cooling with Resistance Heat Window Unit GE 24,200BTU /23,800 BTU 208/230 Cooling with Resistance Heat Window Unit GE 24,200BTU /23,800 BTU 208/230 Cooling with Resistance Heat Window Unit GE 24,200BTU /23,800 BTU 208/230 Cooling with Resistance Heat Window Unit
see additional photos
GE Wall Air Conditioner AJCQ12ACD - 12100 BTU
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB600532
Price: $589.00
Protect your purchase with a service plan
$69.99
$104.99
$83.99
$125.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Warranty
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

GE 12,100 BTU 115 Volt Cooling Only - Energy Star - Wall Unit

Made of a variety of high quality materials for effective cooling and long lasting durability. Energy Star® qualified and designed to cool 550 square feet (approx.). Offers 3-speed fan and 4-way air circulation to help spread cool air evenly. Timer helps save energy. Through wall unit offers contemporary design with clean lines and smooth curves. Includes electronic controls with remote, electronic digital thermostat, and up-front washable air filter. R-410A refrigerant. Assembled. RAB46A, RAB47A or RAB48A sleeve (sold separately) needed for new installation. Color finish is Grey. Size is 27" W x 16-7/8" D x 15-5/8" H. Voltage is 115. Wattage is 1,290. One year limited warranty.

"
Product Specifications
BRAND GE
WIDTH INCHES 26
DEPTH INCHES 16-7/8
HEIGHT INCHES 15-5/8
WEIGHT LBS 70
ASSEMBLY Assembled
BTU COOLING 12,100
BTU HEATING ----
CFM HIGH 304
CFM MEDIUM 290
CFM LOW 208
SPEEDS 3
REFRIGERANT R-410A
COOLING SQUARE FEET 550
ENERGY EFFICIENCY RATING (EER) 9.4
VOLTAGE 115
AMPS COOLING 11.6
AMPS HEATING ----
WATTS COOLING 1290
DEHUMIDIFICATION PINTS / HOUR 3.4
LIMITED WARRANTY YEARS 1
MANUFACTURERS PART NUMBER AJCQ12ACD
MODEL 600532


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
GE Sleeve for Through the Wall Air Conditioner RAB46A

GE Sleeve for Through the Wall Air Conditioner RAB46A

From $54.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)