Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Through-The-Wall Air Conditioner 12,000BTU, 115V, Energy Star Rated

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Through-The-Wall Air Conditioner 12,000BTU, 115V, Energy Star Rated

Item #: WB246541

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 389.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
ENERGY STAR RATED GLOBAL THROUGH-THE-WALL AIR CONDITIONERS
12,000 BTU Cooling Unit, 115V

Global through-the-wall air conditioners offer a highly affordable solution with high quality construction for use in any application. Utilizes environmentally-friendly R410A refrigerant for high efficiency operation. Features sleep mode and an LED display. Auto-restart automatically resumes operation in event of a power failure. Convenient digital display shows set temperature. Includes remote control for ease of operation. Operates in 115V. 5 Year Warranty Sealed Systems, 1 Year Parts & Labor.


Optional Wall Sleeves are available for purchase for new installation.

Documents

Documents are in PDF format

Product Specifications

    • BRANDGlobal Industrial™
    • WIDTH INCHES24-1/16
    • DEPTH INCHES20-1/4
    • HEIGHT INCHES14-1/2
    • WEIGHT LBS86.9
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BTU COOLING12,000
    • BTU HEATING--
    • CFM HIGH286
    • CFM MEDIUM264
    • CFM LOW240
    • REFRIGERANTR-410A
    • COOLING SQUARE FEET550
    • TEMPERATURE RANGE COOLING (F°)62 to 90
    • ENERGY EFFICIENCY RATING (EER)10.5
    • VOLTAGE115
    • PHASE1
    • HERTZ (HZ)60
    • AMPS COOLING10
    • WATTS1,570
    • DEHUMIDIFICATION PINTS / HOUR2.5
    • DECIBELS (DBA)60.5
    • TYPEWall
    • CERTIFICATIONScULus, DOE
    • LIMITED WARRANTY YEARS1 Yr Parts & Labor, 5 Yrs Sealed System
    • MANUFACTURER'S PART NUMBERMWEUW2-12CRN1-BCJ5
    • MODEL246541
    • ENERGY STAR CERTIFIEDYes
Have A Question About This Product?
3 Question | 2 | Answer

Avg. Customer Rating: (14 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 

14 Results

excellent product and service

Your review: Good quality and very prompt service - unit was shipped the day I ordered it and arrived the next day.

Cons: none

Is this review helpful?

Good value

Your review: Even though the room area is at the upper limit that the unit is intended for and faces south, the AC is quiet and effective on it's low settings.

Pros: Gets the job done unobtrusively.

Cons: A little louder on it's high setting than the Frigidaire unit it replaced but still acceptable, it is 2000 BTU stronger than the old unit.

Is this review helpful?

Great product & Price!

Your review: This a/c is perfect. It doesn't make noise that's odd. It's an a/c so there is noise. Releases cool air perfectly and cools off my 1bdrm apartment perfectly. Love the remote control too. The instructions to install could be better as they are sort of badly put together but I still managed to install this one and a 8,000 btu in my other room. You won't find anything of this quality and price anywhere else.

Is this review helpful?

It's Cool

Your review: Installed easily and really puts out.

Pros: Great unit for the low price

Cons: None

Is this review helpful?

Excellent Product

Your review: Ordering and shipment was a breeze. Have only had unit short time but works to cool a small office great.

Pros: Works well.

Cons: Lateral air adjustment good but cant figure out how to adjust vents vertically.

Is this review helpful?

Wall Unit Air conditioner

Your review: The Sleeve for a wall unit should be included in the price of the air conditioner. If I had not called you direct I would not have known I needed to buy it separate.

Pros: 115v for this size of conditioner.

Cons: No sleeve included, price to high.

Is this review helpful?

Air Conditioner - 12K BTU

Your review: This air conditioner is working perfectly. My husband and I were a little concerned that 12,000 BTU wouldn't be enough for our loft apartment since the ceilings are so high but it's been a great job. The living room and upstairs have been cool on hot days and our dog is enjoying the cool air. It was easy to install in our wall unit as well.

Pros: Remote controller feature is great since we don't have access to the AC without a ladder. Timer setting is great and the energy efficient mode is knowing when to turn on and off is great as well.

Cons: We have none for now. We just hope as it heats up for the summer, it will continue to work and last a long time.

Is this review helpful?

Hi-Quality Smart AC which can't disappoint

Your review: I spent the entire winter researching my limited options in a new rental apt equipped w/existing thru-wall sleeves that are the only allowed way to use ac's in the buildings. Built in the 60s the sleeves were made for old oversized Frididaire/Fedders/Carrier AC's larger than modern ones 18WX15H/20.5D It takes a lot of work to find out if units are made to fit rear opening/exhaust sleeves. The Internet is strife with mis-labeled listings for AC's accompanied by usually wrong pics or those which do not give a 360 degree view to discern if the unit exhausts from rear only with no side or top vent hole on the outdoor side of unit & even the top brand units, many of which are made by these "generic" companies then fitted with a slightly diff grill & the famous brand name badge...& a jacked up price. This unit came with a full non-removable casing made to slide into existing sleeve & thoughtfully sent w/wide variety of mount pads to custom fit all sleeve brands for super quiet operation

Pros: Beautiful intelligent design, top quality construction, Feature loaded, Simple to operate at unit or w very accurate & intuitive remote w/LCD display, ultra-quiet for size - 12K BTU, Impressively thought out array of build with excellent customizable mounting accessories for use in every possible existing wall-sleeve old or new, Sensible physical layout of vents made of very strong, high grade plastics[do not feel the need to handle gingerly for fear of breaking, cracking or snapping pieces particularly the vent adjustments designed in the old, but best style of up/down - left/right fins that direct every whisper of air unlike the cheap, cost cutting & falsely hyped "8-way" vents which consist of a single piece of brittle angled plastic discs that when turned direct the air in no more directions than the classic style & at the cost of 30% of air blowing/leaking around the direction discs going out with no direction. Long cord with circuit protection reset to fit standard 3prong outle

Cons: Absolutely none Only an odd, defective unit could have any & I with a habit of preferring factory rebuilt products for all household purposes. If you don't mount this using the supplied or any ample foam so that the unit "floats within a wall sleeve but rather so that any metal of the unit touches any part of the sleeve or the wall opening if installed through wall using only the equipped casing could possibly create noise, vibration etc. Install this as common sense & the manual VERY clearly lays out with photos of every possible brand wall sleeve & an extensive kit of customizing adhesive foam strips to keep unit from touching metal on metal anywhere from the outside grill to sides & bottom. BTW unit comes with new, high quality outdoor aluminum grill which most sleeves will not require. *Yes I know these are not "Cons" but I am predicting questions or complaints who do not install according to the explicit & photo rich instructions for the quietest AC in this power range.

Is this review helpful?

Global AC unit

Your review: great unit at a great price, has been working very well.

Is this review helpful?

Difficult to Say

Your review: It all depends on how long the air conditioner works effectively. It works fine now. Fits existing sleeve perfectly. 5 day delivery. Very competitive price.

Is this review helpful?

through the wall air conditioner

Your review: It has worked well, it gets cool quickly and maintains a cool temperature, however it arrived damaged on the side, but since it goes in the wall and can't be seen I did not return it.

Is this review helpful?

Ask me again later

Your review: The weather has been very mild so I cannot speak to how the unit works. You should ask me again later. However, the unit was great to install and, since it was a replacement for a very old through the wall unit, the size was not exact. The unit came with lots of foam parts to help get it snugly into the sleeve.

Is this review helpful?

Great Conditioner for the price

Your review: We have a condo that had an old through the wall conditioner that would not cool the place at all. It is small (1,200 sq ft) so we have three conditioners, one in the living,kitchen and dining area (this new unit) and one in each bedroom. The new conditioner will now make the main living area comfortable whereas before it was unbearable. The heat is starting to come so time will tell. The installation was a breeze.

Is this review helpful?

Affordable Cooling

Your review: The Global Industrial brand Air Conditioner features the latest industry and environmentally friendly features in an affordable package.  We have included removable, washable air filters to keep air flow fresh, and  4-way directional louvers for versatile air flow to make directing the flow easy. I find the remote control and digital display make it easy to use and control the air conditioner.  This unit also utilizes environmentally friendly R-410A refrigerant to keep air cool and healthy without risk to the environment.  Our 12,000 BTU unit cools up to 525 square feet and ships fully assembled with all mounting hardware. The Wall sleeve is not included.

Is this review helpful?

Sort by: 

14 Results

There are 14 questions and 2 answers for this product.

Sort by: 

14 Results

Can i put this unit in an existing sleeve, or do i have to use a specific one?

Question Asked By: jennifer , October 23, 2017

Not Answered Yet

Answer This Question

Does the wall sleeve come with the AC?

Question Asked By: Tim , June 29, 2011

+ View 1 Answer

Answer This Question

how often do you need to clean the filter?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

14 Results

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.132.10:44