Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Through-The-Wall Air Conditioner 8,000BTU, 115V, Energy Star Rated

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Through-The-Wall Air Conditioner 8,000BTU, 115V, Energy Star Rated

Item #: WB246540

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-3 $415.95 ea.
4+ $389.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
ENERGY STAR RATED GLOBAL THROUGH-THE-WALL AIR CONDITIONER
8,000 BTU Cooling Unit, 115V
Global through-the-wall air conditioners offer a highly affordable solution with high quality construction for use in any application. Utilizes environmentally-friendly R410A refrigerant for high efficiency operation. Features sleep mode and an LED display. Auto-restart automatically resumes operation in event of a power failure. Convenient digital display shows set temperature. Includes remote control for ease of operation. 115V. 5 Year Warranty Sealed Systems, 1 Year Parts & Labor, In Home product service.
Optional Wall Sleeves are available for purchase for new installation.

Documents

Documents are in PDF format

Product Specifications

    • BRANDGlobal Industrial™
    • WIDTH INCHES24-1/16
    • DEPTH INCHES20-1/4
    • HEIGHT INCHES14-1/2
    • WEIGHT LBS75.9
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BTU COOLING8,000
    • BTU HEATING--
    • CFM HIGH270
    • CFM MEDIUM235
    • CFM LOW202
    • REFRIGERANTR-410A
    • COOLING SQUARE FEET350
    • TEMPERATURE RANGE COOLING (F°)62 to 90
    • ENERGY EFFICIENCY RATING (EER)10.6
    • VOLTAGE115
    • PHASE1
    • HERTZ (HZ)60
    • AMPS COOLING7
    • WATTS990
    • DEHUMIDIFICATION PINTS / HOUR2.1
    • DECIBELS (DBA)56.8
    • TYPEWall
    • CERTIFICATIONScULus, DOE
    • LIMITED WARRANTY YEARS1 Yr Parts & Labor/ 5 Yr. Internal System
    • MANUFACTURER'S PART NUMBERMWEUW2-08CRN1-BCJ6
    • ENERGY STAR CERTIFIEDYes
Have A Question About This Product?
5 Question | 5 | Answer

Avg. Customer Rating: (16 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

GREAT QUALIITY AC

This AC has all the features looked for in AC units. It is good quality, fairly priced and very quiet. I am glad I made the purchase and is very satisfied.

See more favorable reviews

The most critical review

  • Customer Rating

Noisy

This ac is so noisy. I tried to move it maybe I put it in wrong but you can hear the fan so loud. It feels like it is hitting on something.

See more critical reviews

Sort by: 

16 Results

Best Value Through-the-wall A/C

Your review: It took a burned out A/C unit to realize that you cannot simply put a window unit into a through-the-wall cavity. This unit gave us great cooling at a very reasonable price point. We haven't used all the features, but the A/C unit is more than adequate to cool down the room.

Pros: Great price for an 8,000 BTU through-the-wall unit. Plenty of cool air in energy saver mode.

Cons: The foam rails that undergird the unit were too thick for the unit to sit properly in the sleeve. We had to manually cut them down to fit the unit in with a nominal outward tilt.

Is this review helpful?

GREAT QUALIITY AC

Your review: This AC has all the features looked for in AC units. It is good quality, fairly priced and very quiet. I am glad I made the purchase and is very satisfied.

Is this review helpful?

Great price, Great item!!!

Your review: I'm thrilled I got what I needed for half the retail price! Delivered really quickly and safely, easy to install and very quiet.

Is this review helpful?

Great for the price!

Pros: I've been searching high and low for a through the wall AC that wasn't $500 or higher. Finally found this and ordered it right away for my NYC apartment. Love the way it looks and also works GREAT! Sleeping like a baby now. Keeps the room very cool even with the energy saver option turned on.

Cons: A tiny bit noisy, but it doesn't bother me. Also the installation instructions are very hard to understand and it took a lot longer to install that I thought.

Is this review helpful?

Worthy Replacement

Your review: I recently replaced a 35-year-old thru-the-wall A/C with Global's. This unit is installed in a guest room and while it hasn't really been 'put through its paces' yet, it seems to work very well.

Pros: The remote is very convenient and the unit is very quiet.

Cons: None yet...

Is this review helpful?

Through the Wall Air Conditioner

Your review: I really like how light it is--a pleasure after picking up our old unit which required 2 people to do so.

Is this review helpful?

Great Value for the price

Your review: I have a small 2 bedroom condo and this cools off the whole condo. I'm very happy with my purchase.

Is this review helpful?

i am so pleased with the service and the product

Your review: my order was handled efficiently, the air conditioner was delivered promptly, the price was unbeatable and the product is excellent. i recommended this product to a few friends, and a couple of them bought it and loved it!! thank you, global industries!!

Is this review helpful?

works well bud.....

Your review: works fine, but arrived bent at one end ... this is not the delivery, it is sent ..... works well, a little noise .....

Is this review helpful?

great!

Your review: im not sure what others are talking about. I have 2 lg 1 ge and just got this one recently for my daughter, i could not afford to spend 600 on a ge so i got this one. there is absolutely no difference between all 4 of them they all sound the same and there is no terrible noise as described.

Is this review helpful?

Noisy

Your review: This ac is so noisy. I tried to move it maybe I put it in wrong but you can hear the fan so loud. It feels like it is hitting on something.

Is this review helpful?

Noisy

Your review: Is good for the price and it fitted right thru the wall. It just makes a lot of noise especially the fan. Still waiting for customer to answer my questions.

Is this review helpful?

Thru the wall room Arctic King AC - MWW-80CRN1-B14

Your review: GREAT LOOKS - Nice finishing touch with the exterior trim. Easy to operate. The Energy Efficiency Ratio of 9.4 is great. Bring the heat right on.

Is this review helpful?

Global Through the Wall Air Conditioner 8000 BTU

Your review: It seems to work adequately for the environment it is being used in (an office in our shop). Good price. Delivery from warehouse took too long.

Is this review helpful?

Love the product

Your review: This is an excellent wall air conditioner. It came with everything needed to install into the wall. It was completely assembled, which I loved and the pricing was excellent. I recently went to a store to purchase a wall conditioner, and the pricing was outrageous. I went on line and found the air conditioner, for $300 less then the one I was in the store. Its a greawt buy.

Is this review helpful?

Affordable Cooling

Your review: Our Global Industrial brand Air Conditioners feature the latest industry and environmentally friendly features in an affordable package.  We have included removable, washable air filters to keep air flow fresh, and  4-way directional louvers for versatile air flow to make directing the flow easy. I find the remote control and digital display make it easy to use and control the air conditioner.  This unit also utilizes environmentally friendly R-410A refrigerant to keep air cool and healthy without risk to the environment.  Our 8,000 BTU unit cools up to 350 square feet and ships fully assembled with all mounting hardware. The Wall sleeve is not included.

Is this review helpful?

Sort by: 

16 Results

There are 16 questions and 5 answers for this product.

Sort by: 

16 Results

I am looking for a through the wall AC sleeve in aluminum or plastic - these steel ones rust out in under 3 years on the coast

Question Asked By: Mary , Port Aransas TX , October 09, 2014

+ View 1 Answer

Answer This Question

Does this sleeve come with installation instructions?

Question Asked By: Spike , Atlanta , May 03, 2012

+ View 1 Answer

Answer This Question

how often do you need to clean the filter?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do you need a wall sleeve to install this unit?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What is the temperature range on this unit?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

16 Results

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.17.193:64