Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Conditioners


(698 Items)
Sub Category
Window Air Conditioner (73)
Remove
Window Air Conditioner - Global - MWK-18ERN1-MI7 - 18500 BTU Cool 16000 Heat
Remove

      Items
Window Air Conditioner  - Global - MWK-18ERN1-MI7 - 18500 BTU Cool 16000 Heat Window Air Conditioner - Global - MWK-18ERN1-MI7 - 18500 BTU Cool 16000 Heat


Window Air Conditioner  - Global - MWK-18ERN1-MI7 - 18500 BTU Cool 16000 Heat
Global Window Air Conditioner 18000 BTU Cool 16000 BTU Heat Global Window Air Conditioner 18000 BTU Cool 16000 BTU Heat Global Window Air Conditioner 18000 BTU Cool 16000 BTU Heat Global Window Air Conditioner 18000 BTU Cool 16000 BTU Heat    
see additional photos
Window Air Conditioner - Global - MWK-18ERN1-MI7 - 18500 BTU Cool 16000 Heat
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB246538
FREE Shipping within the contiguous US
Price: $419.00
Protect your purchase with a service plan
$49.99
$74.99
$59.99
$89.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Warranty
Customer Reviews
Product Q&A
Avg. Review Rating: 3 Reviews
Write A Review

GLOBAL WINDOW AIR CONDITIONER
18,000 BTU Cooling / 16,000 BTU Heating Unit
Global window air conditioners offer a lightweight, compact design that fits in most windows to provide efficient cooling. Utilizes environmentally friendly R-410A refrigerant. Features digital temperature display, auto-restart and timer mode. Includes window installation kit and remote control for ease of use. Global with Heat features a Silver Ion filter that kills bacteria. Gold-plated hydrophilic condenser improves heating efficiency and withstands corrosion. Features auto-defrost mode and a slide-out chassis for easy installation. UL listed. 5 Year Warranty Sealed Systems, 1 Year Parts & Labor, In Home product service.

User Manual - Model 246538


Watch Product Video


Product Specifications
BRAND Global
WIDTH INCHES 23-10/16
DEPTH INCHES 25-8/16
HEIGHT INCHES 17-3/16
WEIGHT LBS 114
COLOR FINISH White
ASSEMBLY Assembled
CONSTRUCTION Fabricated Metal
BTU COOLING 18,500
BTU HEATING 16,000
CFM HIGH 459
SPEEDS 3
REFRIGERANT R410A
COOLING SQUARE FEET 1,050
ENERGY EFFICIENCY RATING (EER) 9.7
VOLTAGE 208/230
AMPS COOLING 8.4
AMPS HEATING 22
WATTS COOLING 1,900
DECIBELS (DBA) 60
LIMITED WARRANTY YEARS 1 Yr Parts & Labor/ 5 Yr. Internal System
MODEL 246538


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Through the Wall Air Conditioner - Global - MWW-08CRN1-BI4 -  8000 BTU

Through the Wall Air Conditioner - Global - MWW-08CRN1-BI4 - 8000 BTU

FREE Shipping
From $324.00
More Info
Add to Cart
Window Air Conditioner  - Global - MWK-08CRN1-BJ8 -  8000 BTU

Window Air Conditioner - Global - MWK-08CRN1-BJ8 - 8000 BTU

FREE Shipping
From $199.00
More Info
Add to Cart
Frost King Large Air Conditioner Support Bracket

Frost King Large Air Conditioner Support Bracket

From $42.95
More Info
Add to Cart
Global Sleeve for Through the Wall Air Conditioner WSTTW

Global Sleeve for Through the Wall Air Conditioner WSTTW

From $84.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)