Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Conditioners


(698 Items)
Sub Category
Window Air Conditioner (73)
Remove
Window Air Conditioner - Global - MWK-08CRN1-BJ8 - 8000 BTU
Remove

      Items
Window Air Conditioner  - Global - MWK-08CRN1-BJ8 -  8000 BTU Window Air Conditioner - Global - MWK-08CRN1-BJ8 - 8000 BTU


Window Air Conditioner  - Global - MWK-08CRN1-BJ8 -  8000 BTU
Global Window Air Conditioner 8000 BTU Global Window Air Conditioner 8000 BTU Global Window Air Conditioner 8000 BTU Global Window Air Conditioner 8000 BTU  
see additional photos
Window Air Conditioner - Global - MWK-08CRN1-BJ8 - 8000 BTU
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB246536
FREE Shipping within the contiguous US
Price: $199.00
Protect your purchase with a service plan
$19.99
$29.99
$23.99
$35.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Warranty
Customer Reviews
Product Q&A
Avg. Review Rating: 8 Reviews
Write A Review

ENERGY STAR RATED GLOBAL WINDOW AIR CONDITIONER
8,000 BTU Cooling Unit
Global window air conditioners offer a lightweight, compact design that fits in most windows to provide efficient cooling. Utilizes environmentally friendly R-410A refrigerant. Features digital temperature display, auto-restart and timer mode. Includes window installation kit and remote control for ease of use. Ionizer brings in fresh air with negative oxygen ions to eliminate dust and smoke and increase health. Features sleep mode and an LED display. 5 Year Warranty Sealed Systems, 1 Year Parts & Labor, Service Center carry-in service.

User Manual - Model 246536


Watch Product Video


Product Specifications
BRAND Global
WIDTH INCHES 21-11/16
DEPTH INCHES 14-7/16
HEIGHT INCHES 17-13/16
WEIGHT LBS 46
COLOR FINISH White
ASSEMBLY Assembled
CONSTRUCTION Fabricated Metal
BTU COOLING 8,000
BTU HEATING ----
CFM HIGH 224
SPEEDS 3
REFRIGERANT R410A
COOLING SQUARE FEET 350
TEMPERATURE RANGE COOLING (F°) 62° to 86°
ENERGY EFFICIENCY RATING (EER) 10.8
VOLTAGE 115
AMPS COOLING 6.4
WATTS COOLING 740
POWER CORD LENGTH FEET 6
DECIBELS (DBA) 61/57/53
ENERGY STAR RATED Yes
LIMITED WARRANTY YEARS 1 Yr Parts & Labor/ 5 Yr. Internal System
MODEL 246536


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Through the Wall Air Conditioner - Global - MWW-08CRN1-BI4 -  8000 BTU

Through the Wall Air Conditioner - Global - MWW-08CRN1-BI4 - 8000 BTU

FREE Shipping
From $324.00
More Info
Add to Cart
Window Air Conditioner  - Global - MWK-08CRN1-BJ8 -  8000 BTU

Window Air Conditioner - Global - MWK-08CRN1-BJ8 - 8000 BTU

FREE Shipping
From $199.00
More Info
Add to Cart
Frost King Large Air Conditioner Support Bracket

Frost King Large Air Conditioner Support Bracket

From $42.95
More Info
Add to Cart
Global Sleeve for Through the Wall Air Conditioner WSTTW

Global Sleeve for Through the Wall Air Conditioner WSTTW

From $84.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)