Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LG Window Air Conditioner with Remote Control LW1816HR, 18,000 BTU Cool 12,000 BTU Heat  230/208V

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

LG Window Air Conditioner with Remote Control LW1816HR, 18,000 BTU Cool 12,000 BTU Heat 230/208V

Item #: WB653537

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 629.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
LG Window Air Conditioner with Remote Control LW1816HR, 18,000 BTU Cool, 12,000 BTU Heat 230/208V

Cooling a big room doesn't always have to cost you big bucks. It's all about efficiency. LG 18,000 BTU unit can cool a large room up to 1,000 square feet without breaking the bank. Three powerful cooling and fan speeds allow you to control the temperature of your room at your pace. The Auto Restart will automatically turn the unit back on following a power loss caused by a storm, wind, or extreme heat - so you don't have to.

Features:
  • 3 Cooling & Fan Speeds with Auto Cool
  • 4-Way Air Direction
  • Power Failure Auto Restart
  • Remote Control
  • Timer 24 Hr. On/Off
  • Slide-Out Washable Filter
Documents

Documents are in PDF format

Product Specifications

    • BRANDLG
    • WIDTH INCHES26
    • DEPTH INCHES27-3/16
    • HEIGHT INCHES16-27/32
    • WEIGHT LBS129
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BTU COOLING18,000
    • BTU HEATING12,000
    • CFM HIGH520
    • SPEEDS3
    • REFRIGERANTR-410A
    • COOLING SQUARE FEET1,000
    • TEMPERATURE RANGE COOLING (F°)60 to 86
    • TEMPERATURE RANGE HEATING (F°)60 to 86
    • ENERGY EFFICIENCY RATING (EER)11.2
    • VOLTAGE208 / 230
    • PHASE1
    • HERTZ (HZ)60
    • AMPS7.3
    • DEHUMIDIFICATION PINTS / HOUR4.5
    • DECIBELS (DBA)62
    • APPROVALUL SA7244
    • CERTIFICATIONSUL SA7244
    • LIMITED WARRANTY YEARS1 Year Parts and Labor
    • MANUFACTURER'S PART NUMBERLW1816HR
    • MODEL653537
    • COMBINED ENERGY EFFICIENCY RATIO (CEER)11.1
    • ENERGY STAR CERTIFIEDYes
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What style plug does this air conditioner/heater use? NEMA #6-20P?

Question Asked By: Jerritt , September 19, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result