Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Conditioners


(698 Items)
Sub Category
Window Air Conditioner (73)
Remove
Global Sleeve for Through the Wall Air Conditioner WSTTW
Remove

      Items
Global Sleeve for Through the Wall Air Conditioner WSTTW Global Sleeve for Through the Wall Air Conditioner WSTTW


Global Sleeve for Through the Wall Air Conditioner WSTTW
Global Through The Wall Air Conditioner Sleeve Global Through The Wall Air Conditioner Sleeve Global Through The Wall Air Conditioner Sleeve Global Through The Wall Air Conditioner Sleeve
see additional photos
Global Sleeve for Through the Wall Air Conditioner WSTTW
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB600501
Price: $84.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Global Thru-The-Wall Sleeve

Wall sleeve allows easy installation of Global through-the-wall air conditioners. Protective stamped aluminum grille on exterior surface for safety.

Product Specifications
BRAND Global
WIDTH INCHES 25-1/2
DEPTH INCHES 17-1/2
HEIGHT INCHES 15-1/4
ASSEMBLY Assembled


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Through the Wall Air Conditioner - Global - MWW-08CRN1-BI4 -  8000 BTU

Through the Wall Air Conditioner - Global - MWW-08CRN1-BI4 - 8000 BTU

FREE Shipping
From $324.00
More Info
Add to Cart
Window Air Conditioner  - Global - MWK-08CRN1-BJ8 -  8000 BTU

Window Air Conditioner - Global - MWK-08CRN1-BJ8 - 8000 BTU

FREE Shipping
From $199.00
More Info
Add to Cart
Frost King Large Air Conditioner Support Bracket

Frost King Large Air Conditioner Support Bracket

From $42.95
More Info
Add to Cart
Global Sleeve for Through the Wall Air Conditioner WSTTW

Global Sleeve for Through the Wall Air Conditioner WSTTW

From $84.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)