Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GE Wall Air Conditioner AJCQ10DCE -  10,300 BTU, Cool Only, 230/208V
See all 14 items in product family

GE Wall Air Conditioner AJCQ10DCE - 10,300 BTU, Cool Only, 230/208V

Item #: WBB1231098

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $650.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
GE® Room Air Conditioner AJCQ10DCE

is made with high quality materials for long lasting durability. EZ mount installation. Fits windows 22" / 36" wide, minimum height 15-1/2". Includes electronic digital thermostat and remote control. Offers R410A refrigerant type, 24-Hour on/off delay timer, energy saver feature and provides 195/170 hi/low cfm airflow. Fixed chassis type. 3 cooling/3 fan only fan speed selections. One touch lift/out filter type. 4/way louver style. Parallel/NEMA 5/15 plug type. Rotary Compressor. Top discharge vent/air exchange exhaust. AHAM, cUL and UL certified. BTU Cool is 10,300. Voltage is 230/208V. Color finish is Soft Gray. 1 Year Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • BRANDGE®
    • WIDTH INCHES26
    • DEPTH INCHES21-13/16
    • HEIGHT INCHES15-5/8
    • WEIGHT LBS80
    • BTU COOLING10,300
    • BTU HEATING--
    • COOLING SQUARE FEET450
    • ENERGY EFFICIENCY RATING (EER)9.8
    • VOLTAGE208/230
    • LIMITED WARRANTY YEARSLimited 1-year entire appliance/Limited 5-year sealed refrigerating system
    • MANUFACTURER'S PART NUMBERAJCQ10DCE
Have A Question About This Product?
3 Question | 3 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

I am looking for a through the wall AC sleeve in aluminum or plastic - these steel ones rust out in under 3 years on the coast

Question Asked By: Mary , Port Aransas TX , October 09, 2014

+ View 1 Answer

Answer This Question

Does this sleeve come with installation instructions?

Question Asked By: Spike , Atlanta , May 03, 2012

+ View 1 Answer

Answer This Question

how often do you need to clean the filter?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.179.232:23