Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GE Wall Air Conditioner AJCQ12ACE -  12100 BTU, Cool only, 115V

GE Wall Air Conditioner AJCQ12ACE - 12100 BTU, Cool only, 115V

Item #: WBB1231099

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $659.00
Product Information
Warranty
Product Q&A
Accessories
GE® Room Air Conditioner

is made with high quality materials for long lasting durability. EZ mount installation. Fits windows 22" / 36" wide, minimum height 15/1/2". Includes electronic digital thermostat and remote control. Offers R410A refrigerant type, 24/Hour on/off delay timer, energy saver feature and provides 195/170 hi/low cfm airflow. Fixed chassis type. 3 cooling/3 fan only fan speed selections. One touch lift/out filter type. 4/way louver style. Parallel/NEMA 5/15 plug type. Rotary Compressor. Top discharge vent/air exchange exhaust. AHAM, cUL and UL certified. BTU is 12,000. Voltage is 115. Color finish is Cool Gray. Size is 14/9/16" H x 19/1/32" W x 21/1/4" D. 1 Year Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • BRANDGE®
    • WIDTH INCHES26
    • DEPTH INCHES21-13/16
    • HEIGHT INCHES15-5/8
    • WEIGHT LBS85
    • BTU COOLING12,100
    • BTU HEATING--
    • COOLING SQUARE FEET550
    • ENERGY EFFICIENCY RATING (EER)9.8
    • VOLTAGE115
    • LIMITED WARRANTY YEARSLimited 1-year entire appliance/Limited 5-year sealed refrigerating system
    • MANUFACTURER'S PART NUMBERAJCQ12ACE
Have A Question About This Product?
3 Question | 3 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.