Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 16 items in product family

GE Wall Air Conditioner AJEQ08ACE - 8200 BTU Cool/Heat, 115V

Item #: WBB1231100

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $725.00

with FREE shipping today! (within the contiguous US)

Product Information
Warranty
Product Q&A
GE® Room Air Conditioner

is made with high quality materials for long lasting durability. EZ mount installation. Fits windows 22" / 36" wide, minimum height 15/1/2". Includes electronic digital thermostat and remote control. Offers R410A refrigerant type, 24/Hour on/off delay timer, energy saver feature and provides 195/170 hi/low cfm airflow. Fixed chassis type. 3 cooling/3 fan only fan speed selections. One touch lift/out filter type. 4/way louver style. Parallel/NEMA 5/15 plug type. Rotary Compressor. Top discharge vent/air exchange exhaust. AHAM, cUL and UL certified. BTU is 12,000. Voltage is 115. Color finish is Cool Gray. Size is 14/9/16" H x 19/1/32" W x 21/1/4" D. 1 Year Limited Warranty.

Product Specifications

  • BRANDGE®
  • WIDTH INCHES26
  • DEPTH INCHES21-13/16
  • HEIGHT INCHES15-5/8
  • WEIGHT LBS68
  • BTU COOLING8,200
  • BTU HEATING8,200
  • COOLING SQUARE FEET350
  • ENERGY EFFICIENCY RATING (EER)9.5
  • VOLTAGE115
  • LIMITED WARRANTY YEARSLimited 1-year entire appliance/Limited 5-year sealed refrigerating system
  • MANUFACTURER'S PART NUMBERAJEQ08ACE
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.