Window Air Conditioner With Heat, 25,000 BTU Cool, 16,000 BTU Heat, 230/208V

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Window Air Conditioner With Heat, 25,000 BTU Cool, 16,000 BTU Heat, 230/208V

Item #: WB292460

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-3 $645.00 ea.
4+ $599.00 ea.
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
208/230V Window Air Conditioner Cooling Unit is rated at a capacity of 25000 BTU Cool 16,000/13,000 BTU Heat and utilizes environmentally friendly R410A refrigerant. Compact design fits in most windows to provide efficient cooling. Auto-restart automatically resumes operation in event of a power failure. Features digital LED temperature display, sleep mode and timer mode. Includes window installation kit and remote control for ease of operation. Includes 5 year warranty for sealed systems, 1 year parts and labor.

Documents

Documents are in PDF format

Product Specifications

    • BRANDGlobal Industrial™
    • WIDTH INCHES26-1/2
    • DEPTH INCHES26-1/2
    • HEIGHT INCHES18-5/8
    • WEIGHT LBS146.5
    • COLOR FINISHWhite
    • ASSEMBLYYes
    • BTU COOLING25,000
    • BTU HEATING16,000
    • CFM HIGH523
    • CFM MEDIUM485
    • CFM LOW445
    • REFRIGERANTR-410A
    • COOLING SQUARE FEET1,500
    • TEMPERATURE RANGE COOLING (F°)62 to 90
    • TEMPERATURE RANGE HEATING (F°)32 to 80
    • ENERGY EFFICIENCY RATING (EER)9.4
    • VOLTAGE208 / 230
    • PHASE1
    • HERTZ (HZ)60
    • AMPS COOLING11.8/12.9
    • AMPS HEATING22.5/20.0
    • WATTS3,300
    • DEHUMIDIFICATION PINTS / HOUR5.7
    • DECIBELS (DBA)62.7
    • TYPEWindow
    • APPROVALcULus, DOE
    • CERTIFICATIONScULus, DOE
    • LIMITED WARRANTY YEARS1 Yr Parts & Labor, 5 Yrs Sealed System
    • MANUFACTURER'S PART NUMBERMWEUK-25ERN1-MCI4
    • ENERGY STAR CERTIFIEDNo
Have A Question About This Product?
1 Question | 2 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Window a/c with heat.

Your review: Everything is working good so for.

Is this review helpful?

Temp Construction Cooling / heating

Your review: I just purchased two of these units to cool and dry out a house prior to Hardwood flooring install. installation was easy and we were able to get the subfloor to 8% relative humidity within a week

Pros: easy install

Cons: have not experienced a con yet

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 2 answers for this product.

Sort by: 

2 Results

Does this unit slide out of case for easy installation?

Question Asked By: Douglas W , Aberdeen, Md. , June 09, 2015

+ View 2 Answers

Answer This Question

Sort by: 

2 Results