TPI 48 Variable Speed Air Curtain CF48 1/2 HP 4515 CFM 10' Max Door Height
See all 14 items in product family

TPI 48 Variable Speed Air Curtain CF48 1/2 HP 4515 CFM 10' Max Door Height

Item #: WB795776

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 997.70

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
VARIABLE SPEED AIR CURTAINS
For use above entry doors and industrial warehouse doors. Creates an invisible barrier to prevent dust, dirt, fumes and insects from infiltrating into work environments and keeps space temperatures constant. Prevents loss of cool air and maintains a clean environment. 20 gauge rigid steel housing. Powder coated epoxy paint finish. Heavy-duty PSC, direct drive motor is permanently lubricated and has thermal overload protection for long life. Double insulation protection for quiet operation. Includes SCR speed controller for air volume control. Adjustable discharge vanes extend entire width of unit for optimum air flow. 115V. UL listed. 1/2 HP Models for doorways up to 10’H.

For Heater Modules, which turn Air Curtains into Temperature Control Units, Click Here.

Click here to view the user manual.

Product Specifications

    • BRANDTPI
    • WIDTH INCHES48
    • DEPTH INCHES12-1/2
    • HEIGHT INCHES16-3/4
    • DOOR WIDTH INCHES48
    • MAXIMUM DOORWAY HEIGHT FEET10
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • CFM HIGH4515
    • CFM LOW766
    • RPM1606/583
    • VOLTAGE115
    • AMPS4.4
    • WATTS519/189
    • HORSEPOWER1/2
    • HEATING OPTIONUnheated
    • DECIBELS (DB)69
    • APPROVALUL Listed
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERCF48
    • MODEL795776
    • DOOR HEIGHT FEET10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!