TPI 60 Variable Speed Air Curtain CFHD60 3/4 HP 5763 CFM 12' Max Door Height
See all 14 items in product family

TPI 60 Variable Speed Air Curtain CFHD60 3/4 HP 5763 CFM 12' Max Door Height

Item #: WB795784

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,126.40
Product Information
Warranty
Customer Review
Product Q&A
Accessories
VARIABLE SPEED AIR CURTAINS
For use above entry doors and industrial warehouse doors. Creates an invisible barrier to prevent dust, dirt, fumes and insects from infiltrating into work environments and keeps space temperatures constant. Prevents loss of cool air and maintains a clean environment. 20 gauge rigid steel housing. Powder coated epoxy paint finish. Heavy-duty PSC, direct drive motor is permanently lubricated and has thermal overload protection for long life. Double insulation protection for quiet operation. Includes SCR speed controller for air volume control. Adjustable discharge vanes extend entire width of unit for optimum air flow. 115V. UL listed. 3/4 HP Models for doorways up to 12’H.

For Heater Modules, which turn Air Curtains into Temperature Control Units, Click Here.

Click here to view the user manual.

Product Specifications

    • BRANDTPI
    • WIDTH INCHES60
    • DEPTH INCHES12-1/2
    • HEIGHT INCHES16-3/4
    • MAXIMUM DOORWAY HEIGHT FEET12
    • ASSEMBLYAssembled
    • CFM HIGH5763
    • CFM LOW1126
    • RPM1652/509
    • VOLTAGE115
    • AMPS5.2
    • WATTS708/172
    • HORSEPOWER3/4
    • APPROVALUL Listed
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERCFHD60
    • MODEL795784

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.108.207:66