Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI 36 Air Curtain Heater Module CFHTR36102771 - 10000W 277V 1 PH

TPI 36 Air Curtain Heater Module CFHTR36102771 - 10000W 277V 1 PH

Item #: WBB171027

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 683.10
Product Information
Customer Review
Product Q&A
Accessories
Not Intended for Stand Alone Use. Must be combined with TPI Air Curtain

HEATER MODULES FOR AIR CURTAINS

All heating sections are constructed with totally enclosed, fin tubular elements. With heating section installed, unit becomes a 24V control unit and can utilize low voltage thermostat for control of heating. For 72" through 120" units, order multiple heater modules corresponding to the actual air curtain models used. 36" in length. 277 volts. 10000 watts. Modules are Non-Returnable. UL Listed. 1 Year Limited Warranty.

Click here to view the user manual.

Product Specifications

    • BRANDTPI
    • WIDTH INCHES12-1/2
    • HEIGHT INCHES11-7/8
    • DOOR WIDTH INCHES36
    • COLOR FINISHBeige
    • VOLTAGE277
    • PHASE1
    • AMPS36.1
    • HEATING OPTIONElectric Heated
    • APPROVALUL Listed
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERCFHTR36102771

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!