Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Curtains


(7,104 Items)
Sub Category
Air Curtains (2,163)
Remove
TPI 48 Air Curtain Heater Module CFHTR48102083 - 10000W 208V 3 PH
Remove

      Items
TPI 48 Air Curtain Heater Module CFHTR48102083 - 10000W 208V 3 PH TPI 48 Air Curtain Heater Module CFHTR48102083 - 10000W 208V 3 PH


TPI 48 Air Curtain Heater Module CFHTR48102083 - 10000W 208V 3 PH
TPI 48 Air Curtain Heater Module CFHTR48102083 - 10000W 208V 3 PH
Sold by: globalindustrial.com
Availability:  Usually ships in 20 to 23 days
Stock No: WBB171029
Price: $667.00
Protect your purchase with a service plan
$69.99
$104.99
$83.99
$125.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

HEATER MODULES FOR AIR CURTAINS

All heating sections are constructed with totally enclosed, fin tubular elements. With heating section installed, unit becomes a 24V control unit and can utilize low voltage thermostat for control of heating. For 72" through 120" units, order multiple heater modules corresponding to the actual air curtain models used. 48" in length. 208 volts. 10000 watts. Modules are Non-Returnable. UL Listed. 1 Year Limited Warranty.

Click here to view the user manual.

Product Specifications
BRAND TPI
LENGTH INCHES 48
WIDTH INCHES 12-1/2
HEIGHT INCHES 11-7/8
COLOR FINISH Beige
VOLTAGE 208
PHASE 3
AMPS 27.7
WATTS 10000
APPROVAL UL Listed
LIMITED WARRANTY YEARS 1
MANUFACTURERS PART NUMBER CFHTR48102083


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
TPI 48 Variable Speed Air Curtain CF48 1/2 HP 4515 CFM 10' Max Door Height

TPI 48 Variable Speed Air Curtain CF48 1/2 HP 4515 CFM 10' Max Door Height

From $940.00
select
Qty: Add to Cart
TPI 48 Variable Speed Air Curtain CFHD48 3/4 HP 4611 CFM 12' Max Door Height

TPI 48 Variable Speed Air Curtain CFHD48 3/4 HP 4611 CFM 12' Max Door Height

From $986.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)